Buy more than* S$200* and get FREE SHIPPING

Single-Direction Thrust Ball Bearing No. 51200 Stand

...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Reference Weight (kg) Thickness T (mm) Dimension T (mm) Type Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da1)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Inner Diameter D1(dia. Mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Reference Weight (kg) Thickness T (mm) Dimension T (mm) Type Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da1)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Inner Diameter D1(dia. Mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 - 27 27 - 1(min) 84 105 1 72(Min) 91 76000 199000 105(Max) 1PC 1 51214 07029391 38.99 SGD
Shipped after 2018-02-28
85 - 31 31 - 1(min) 101 125 1 88(Min) 109 95500 264000 125(Max) 1PC 1 51217 07029425 57.99 SGD
Shipped after 2018-03-02
60 - 26 26 - 1(min) 74 95 1 62(Min) 81 73500 179000 95(Max) 1PC 1 51212 07029373 33.99 SGD
Shipped after 2018-02-28
35 - - 18 - 1(min) 46 62 1 37(Min) 51 39000 78000 62(Max) 1PC 1 51207 07029321 14.99 SGD
Shipped after 2018-02-28
40 - 19 19 - 1(min) 51 68 1 42(Min) 57 47000 98500 68(Max) 1PC 1 51208 07029337 17.99 SGD
Shipped after 2018-03-01
45 - 20 20 - 1(min) 56 73 1 47(Min) 62 47500 105000 73(Max) 1PC 1 51209 07029346 24.99 SGD
Shipped after 2018-03-01
50 - 22 22 - 1(min) 61 78 1 52(Min) 67 48500 112000 78(Max) 1PC 1 51210 07029355 22.99 SGD
Shipped after 2018-03-01
55 - 25 25 - 1(min) 69 90 1 57(Min) 76 69500 159000 90(Max) 1PC 1 51211 07029364 28.99 SGD
Shipped after 2018-02-28
75 - 27 27 - 1(min) 89 110 1 77(Min) 96 77500 209000 110(Max) 1PC 1 51215 07029407 42.99 SGD
Shipped after 2018-03-02
17 - - 12 - 0.6(min) 24 35 0.6 19(Min) 28 17100 27300 35(Max) 1PC 1 51203 07029285 12.99 SGD
Shipped after 2018-03-01
65 0.770 27 - - 1(min) - 100 - 67(Min) - 75000 189000 100(Max) 1PC 1 51213 68557273 39.99 SGD
Shipped after 2018-03-01
80 - 28 28 - 1(min) 94 115 1 82(Min) 101 78500 219000 115(Max) 1PC 1 51216 07029416 48.99 SGD
Shipped after 2018-03-02
10 - - 11 - 0.6(min) 16 26 0.6 12(Min) 20 12700 17100 26(Max) 1PC 1 51200 07029251 8.99 SGD
Shipped after 2018-03-01
12 - - 11 - 0.6(min) 18 28 0.6 14(Min) 20 13200 19000 28(Max) 1PC 1 51201 07029267 8.99 SGD
Shipped after 2018-03-02
20 - - 14 - 0.6(min) 28 40 0.6 22(Min) 32 22200 37500 40(Max) 1PC 1 51204 07029294 10.99 SGD
Shipped after 2018-03-01
30 - - 16 - 0.6(min) 39 52 0.6 32(Min) 43 29300 58000 52(Max) 1PC 1 51206 07029312 11.99 SGD
Shipped after 2018-08-09
90 - 35 35 - 1.1(min) 108 135 1 93(Min) 117 116000 325000 135(Max) 1PC 1 51218 07029434 70.99 SGD
Shipped after 2018-03-02
25 - 15 15 Single direction thrust ball bearing 0.6(minimum) 34 47 0.6 27(minimum) 38 27800 50500 47(maximum) 1PC 1 51205 07029303 10.99 SGD
Shipped after 2018-03-01
15 - 12 12 Single direction thrust ball bearing 0.6 (minimum) 22 32 0.6 17 (minimum) 25 16600 24800 32 (maximum) 1PC 1 51202 07029276 8.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products