Buy more than* S$200* and get FREE SHIPPING

Door Side Tray

2.67 (3)
Dimensions (Width W x Height H) (mm)
260x645
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDF-2 40266003 11.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Tray on the passenger side of the car
3
From Japan
On 2015-08-02 10:06:37
In the case of Noah YY where I am riding, it may get caught out when defeating the front passenger seat in front. Sorry for a moment.
This review is about item#40266003.
Front seat break
1
From Japan
On 2014-07-17 18:27:19
If you attach it to the door side with a height of 190 mm or less, one of the cloth parts will come off as soon as you close the door. Please make a size about 170 mm for light cars with a height of 190 mm.
This review is about item#40266003.
Attached to the window of the passenger seat, used by my wife
4
From Japan
On 2014-07-17 16:37:56
Usually, it is inconspicuous, it does not become an obstacle. When necessary, it is very convenient and useful. I think that it is even better if there is a little more weak.
This review is about item#40266003.

Related Products