Buy more than* S$200* and get FREE SHIPPING

Gar Dog Vise Guard II

5.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
52x158x69
Weight (g)
500
...see all>
Product Options
ADD TO CART
Color Set Contents Operating Temperature (degree C) Sound Pressure Level (dB) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Set Contents Operating Temperature (degree C) Sound Pressure Level (dB) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Body, two dimple key, battery -10 to 50 Alarm / 110 (85 / m) (One two-buzzer Sensor) CR2032 1PC 1 BS-003B 40266116 139.99 SGD
Shipped after 2018-01-26
Orange Body, dimple key x 2, battery -10 - 50 Alarm / 110 (85 m) CR2032 (2 for sensor, 1 for buzzer) 1PC 1 BS-003D 40266125 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the security at the touring destination
5
From Japan
On 2013-09-25 13:08:34
I need a bit of tricks when setting the brake lever (you can not lock it if it is too far). I can not replace without a screwdriver to replace batteries, so there is room for improvement but it is a bit heavy, but I think that it is useless because it seems to be robust. I used it in the parking lot of the hotel of the touring destination. The LED flashed at night and it felt nice. It is recommended.
This review is about item#40266125.

Related Products