Buy more than* S$200* and get FREE SHIPPING

Tele Catcher 7

3.00 (2)
Concerning the smartphone, there are cases when it cannot be used by the product or with the cover.
Compatible Width (mm)
(Snap width) 35-80
Dimensions (Height H x Width W x Depth D) (mm)
...see all>
Product Options
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 EC-124 40266545 8.99 SGD
In stock
Leather 1PC 1 EC-125 40266554 -
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Everyday use
From Japan
On 2016-05-23 16:01:02
It is just right to use normally.
This review is about item#40266545.
For smart phones, iPhone 6 car mounted
From Japan
On 2015-08-13 09:28:58
This product has no function to fix the width of the grip in the middle, and when not in use both arms are fully closed with standby. Therefore even if you spread one arm with a smartphone, it will not fit inside the remaining arm if it is the width of iPhone 6 (about 70 mm). So, wearing a smartphone does not go with one hand with one hand, you need to work with both hands (two actions spreading the other arm separately). The iPhone 6 fits into the final opening width, but the operability at the time of installation is the worst. It is disappointing because price is sufficiently inexpensive, but regrettable mismatch with purpose of use was disappointing.
This review is about item#40266545.

Related Products