Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bluetooth Hands-Free BT2045

4.00 (1)
Continuous Opreration Time
(call) max. 8hrs, (stand-by) max. 10 days
Use Range (m)
About 10
Standard
Bluetooth 2.1, EDR+eSCO
Weight (g)
About 9
Dimension (mm)
53.7x15.8x12
Type
AC charger type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT2045 AC 40267193 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When driving a car
4
From Japan
On 2013-04-17 19:59:31
I hear it clearly because I hear it well, so I think that the product is good. It will be saved if it becomes a little cheaper.
This review is about item#40267193.