Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bluetooth Hands-Free DRIVE

4.33 (3)
Continuous Opreration Time
(Call) maximum 20 hours, (stand-by) up to 30 days
Storage Size (Width W x Depth D x Height H)(mm)
89.5x43.5x184
Power
Rechargeable batteries (lithium ion polymer)
Standard
Bluetooth / version 3.0 + eSCO
Weight (g)
About 98
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DRIVE 40267211 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In Vehicle
5
From Japan
On 2014-11-19 07:33:06
Usability for the price was good
This review is about item#40267211.
When TEL
4
From Japan
On 2014-08-29 15:15:20
Call good, but troublesome to have the battery is too evil. I think compared to the price that it is expensive.
This review is about item#40267211.
Call in car driving
4
From Japan
On 2014-03-03 16:20:09
You can use without any problems is to use. In design in good to is there is also a feeling of luxury, is a convenient time when Toka car rental used to get into a car that is not mounted on the vehicle because the various switch the car. With one hand, hard to operate the Toka when very attached to a disappointing place is a power switch too small visor to use, but I think easy to use you were-button or sliding press had on the entire surface has arrived at the side Nao且One small, there is no choice but to operate in neither in the position put peeping Once attached to the visor trial and error.
This review is about item#40267211.

Related Products