Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drive Recorder, GPS Built in, Always on

Recording Media
SDHC card (up to 32GB), 8GB/24 hours
Built-in Camera
1M CMOS
Operating Temperature (degree C)
-5 to 50
Voice Recording
C-MIC Built-in
Input Power
DC7V-26V
Storage Temperature Range (degree c)
-20 to 80
Resolution
720P (1280 x 720), HVGAW (640 x 384)
Body Dimensions (Width x Depth x Height) (mm)
100x42x39
Speed
(Recording) up to 30fps
System
(Record) H, 264
Angle (Degree)
Angle of view (external) / 120
Power
ACC directly or cigar socket connection
Weight (g)
100
Specification
Recording method / always recording (audio recording), event recording G-sensor / shock detection, recording GPS / over speed, rapid acceleration, rapid deceleration each detection recording, GPS watch Emergency button / emergency situation detection, recording Reproduction method / CYBER EYE-V1-dedicated image viewer (Windows XP/Vista/Windows7 support)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CYBER EYE-V1HD 40267263 -
Discontinued
[x]
ADD TO CART