Buy more than* S$200* and get FREE SHIPPING

Cyclocomputer VELO9

4.64 (22)
Caution
As for the lifespan of the battery that is worn beforehand, there are cases when it's smaller.
Driving Distance (km)
0.00 - 999.99
Driving Time
0:00'00" - 9:59'59"
Average Speed (km/h)
0.0 - 199.9
Driving Speed (km/h)
0.0(4.0) - 199.9
Distance (km)
(Cumulative) 0-99999
Maximum Speed (km/h)
0.0 - 199.9
Calories (kcal)
(Consume) 0-99999
Clock Function
0:00' - 23:59'[1:00' - 12:59']
Battery Life
About 3years (when using 1 hour per day depending your environment)
Power
Lithium battery CR2032 x1
Weight (g)
28
Dimension (mm)
55.5x37.5x18.5
Specification
CO2 savings amount: 0.00 999.99 kg_-_ Setting range of tyre circumference: 16" / 18" / 20 " /22" / 24 "/ 26" / 700 C or wheel circumference 100 cm-299 cm (initial value / 26-inch) Pace arrow : faster than the average speed / slow speed than average
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BK 1PC 1 CC-VL820 40265416 27.06 SGD
In stock
WT 1PC 1 CC-VL820 40265425 27.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Distance calculation at the time of 10 km marathon practice of a hobby
5
From Japan
On 2016-06-26 19:50:25
Until now, but distance running was not running while I think the anxiety in the calculation of the summary, we are very useful because cycling is Terra seen the distance while running in a cross bike.
This review is about item#40265416.
Attached to a bicycle
5
From Japan
On 2016-06-02 18:04:55
I do cheap.
This review is about item#40265416.
cycling
5
From Japan
On 2016-03-04 16:25:12
It is very handy use in mounting the odometer and clock instead of turnip but the night is not visible at all. I granted you, but because the backlight is not. Also Buy.
This review is about item#40265425.
Bicycle mounting
4
From Japan
On 2015-10-24 15:25:16
The last time, the mounting struggle the things of another manufacturer. Cat Eye's thing is manual was good and easy to understand.
This review is about item#40265416.
Settings of the racing bike
5
From Japan
On 2015-08-16 13:57:17
It was mounted in order to know the growth of speed in the circuit in concrete. Cheap You are happy to small and light.
This review is about item#40265416.
bicycle
5
From Japan
On 2015-08-14 15:15:06
Easy installation. Easy to operate. Very happy at a low price in surprise. Although I put on road bike commuting, It might gonna be in the sub-city riding Mountain?
This review is about item#40265425.
cycling
4
From Japan
On 2015-07-12 07:49:18
Sensor position, there is no solution from the dimension from the axis
This review is about item#40265416.
Use the racer of the speedometer of TZR50R
5
From Japan
On 2015-06-21 16:47:31
It was used in racer of speedometer of TZR50R. It is for the bicycle, but the attachment to my motorcycle as well, was easy. In addition to displaying the speed, I think to be a measure of the health of the cab settings and engine because there is also the fastest memory. I think that it is obvious function, but because time is displayed, you have to be useful to know the remaining time of the practice sessions. Price is also cheap, is very convenient. Speaking greed, wiring I think if a little longer. It did not reach the instrument panel has been extended by yourself.
This review is about item#40265416.
Purchased as a bicycle you and your son
5
From Japan
On 2015-04-12 14:30:25
Not a Wairesu, but it is very good commodity. COSPA I think that high.
Measurement of distance
5
From Japan
On 2015-01-15 21:01:23
Monitor it was good to purchase easy to see.
This review is about item#40265425.

Related Products