Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Manufactutrer Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mitsubishi -   1Bag(4PC) 1 CM-2110 40267421 37.99 SGD
Shipped after 2018-02-22
- -   1Bag(4PC) 1 SB-2035 61004081 23.99 SGD
Shipped after 2018-02-22
Honda 23.0x36.0x6.0   1Bag(4PC) 1 HS-2060 40267473 15.99 SGD
Shipped after 2018-02-22
- -   1Bag(4PC) 1 CR-2112 61004106 42.99 SGD
Shipped after 2018-02-22
Honda 30.0x37.0x6.0   1Bag(5PC) 1 HS-2057 40267464 17.99 SGD
Shipped after 2018-02-23
Perch 25.0x37.0x5.0   1Bag(3PC) 1 SZ-2128 40267491 16.99 SGD
In stock
Honda 23.5x40.3x9.6   1Bag(4PC) 1 HS-2056 40267455 15.99 SGD
In stock
Honda 24.5x36.0x6.0   1Bag(3PC) 1 HS-2055 40267446 6.99 SGD
In stock
Toyota 25.0x43.0x10.5   1Bag(6PC) 1 TP-2432 40267516 21.99 SGD
Shipped after 2018-02-22
- -   1Bag(4PC) 1 TP-2434 61004097 10.99 SGD
Shipped after 2018-02-22
SUZUKI/Mazda 24.5x32.0x4.0   1Bag(3PC) 1 SZ-2142 40267507 4.99 SGD
In stock
- 24.5x49.3x10.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SN-1129 67299015 3.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-02-03 14:50:07
I am satisfied because it is an outside goods I always use. Thank you very much.
This review is about item#40267446.
Automotive maintenance
5
From Japan
On 2017-12-09 08:35:44
I used it when replacing the tappet cover of Land Cruiser 80. Although six pieces were needed, I bought two, but because it is amateur work, I failed to put two pieces and it was saved because there was enough. If possible, amateurs will be saved if the front and back are clearly displayed.
This review is about item#61004106.
Maintenance of automobile engine
5
From Japan
On 2017-10-08 09:38:53
Although it was not written in conformity model, it fits the plug O ring of BK12 march.
This review is about item#67299015.
To maintenance
5
From Japan
On 2017-08-31 16:12:46
There was a leak from the tappet packing of the engine, and it was replaced in the meantime. Since it is a major manufacturer, we were able to exchange with confidence. The size is also the same as genuine. It was good because I can buy it cheaper than purchasing genuine.
This review is about item#40267455.
Oil leak from plug hole
5
From Japan
On 2017-05-25 15:06:51
I think packing is done well. If it enters 3 pieces for L150S it is still better ... Because of oil leaks It is a waitress for the time being The L150S needs processing before replacing the packing, so if you understand it there is considerably cheaper.
This review is about item#40267455.
Car maintenance
5
From Japan
On 2017-05-09 16:50:20
Purchased for the plug hole of EF-DET engine. Ohno Rubber Industry products do not think that there is losing.
This review is about item#40267455.
Oil leak from plug hole packing
5
From Japan
On 2017-05-02 14:40:59
EF - DEM Terios' plug - hole packing replacement becomes expensive as it becomes a replacement for each cam cover. (Crying place of EF engine) Remove the cam cover and replace the plug hole packing as it is so we removed the board and replaced it. The board is originally necessary, but I removed it. I'm glad I bought it.
This review is about item#40267455.
Oil leakage repair of plug hole of Toyota K type engine
5
From Japan
On 2017-04-15 23:56:45
It got a repair part of an old engine and it was very helpful. Customers were also satisfied.
This review is about item#61004097.
At the time of vehicle inspection
5
From Japan
On 2017-01-20 16:22:38
We are doing Ohno Rubber in order of our mechanic. It seems that hardness is better than others.
This review is about item#40267446.
DIY for work
3
From Japan
On 2016-10-13 17:59:37
Half years have passed since installation, but there is no problem. I also want to purchase.
This review is about item#40267455.

Related Products