Buy more than* S$200* and get FREE SHIPPING

Tappet Circular

5.00 (9)
Manufactutrer
Honda
...see all>
Product Options
ADD TO CART
Part No. Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12513-P72-003 37.0phix31.7phix17.1 1PC 1 HS-2075 61004386 3.95 SGD
In stock
12513-PFB-004 49.0phix19.0 1PC 1 HS-2084 40268611 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Used for jb1 life
5
From Japan
On 2017-04-07 20:15:14
Jb 1 Life engine head Replace oil packing at the same time There is no particular problem.
This review is about item#40268611.
I have already reduced the number of models I use
5
From Japan
On 2017-04-07 11:50:31
This is the place that leaks regularly, so it is best to periodically replace it at a low price. The price range is also cheap and stocking is easy and I am glad. (It is just a free shipping course?> It is necessary to buy more than ¥ 3000 -.) <
This review is about item#40268611.
Oil leakage repair
5
From Japan
On 2015-12-22 15:51:21
No problem at all
This review is about item#40268611.
Measures against oil leakage
5
From Japan
On 2015-07-15 14:53:53
I purchased as an oil leakage measure and the exchange goods did not change as genuine No problem No shipping fee was somewhat dissatisfied?
This review is about item#61004386.
To the engine of Honda Vamos
5
From Japan
On 2015-06-18 18:42:00
Since the oil leaked, I replaced it. Because it is genuine equivalent goods problem increased
This review is about item#40268611.
To the engine of Honda Vamos
5
From Japan
On 2015-06-17 17:00:26
It is genuine equivalent so there is no problem. I stole my silicone spray.
This review is about item#40268611.
Car maintenance
5
From Japan
On 2014-12-21 15:48:47
It can be used normally instead of genuine.
This review is about item#40268611.
Honda light engine oil leaks.
5
From Japan
On 2014-04-18 20:20:02
I think that it is the best in cost performance. It seems that there is no change like a genuine product in size. First of all price was cheap This time we repaired using this product, but there is not any problem.
This review is about item#40268611.
Exchange with timing belt replacement
5
From Japan
On 2013-03-08 02:55:07
Good things are cheap and the best.
This review is about item#40268611.

Related Products