Buy more than* S$200* and get FREE SHIPPING

Shock Absorber Grommet

4.21 (14)
...see all
Product Options
ADD TO CART
Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Main Compatible Vehicle Manufactutrer Dimensions f (mm) Part No. Dimensions g (mm) Outer Diameter (phi mm) Dimension h (mm) Hardness Dimensions b (mm) Inner Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Main Compatible Vehicle Manufactutrer Dimensions f (mm) Part No. Dimensions g (mm) Outer Diameter (phi mm) Dimension h (mm) Hardness Dimensions b (mm) Inner Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 - MPV Mazda Motor Corporation - 0710-28-775 - - - 65 7.8 - 14 1Bag(4PC) 1 GR-0010S 40269652 7.13 SGD
In stock
- 30 - Canter Mitsubishi - MT100378 - - - 60 10 - 15 1Bag(4PC) 1 GR-0020S 40269731 7.52 SGD
In stock
6 29.6 26 Dinah Toyota 12 90385-16010 36 - - 75 27 - 16 1Bag(4PC) 1 GR-0019S 40269722 9.72 SGD
In stock
- - - Bus ISUZU - 9-51631-050-0 - - - - - - - 1PC 1 EO-2123 40269546 2.30 SGD
Shipped after 2017-01-27
- - - Track ISUZU - 9-51631-029-0 - - - - - - - 1PC 1 EO-2252 40269555 8.77 SGD
Shipped after 2017-01-27
- - - Giga ISUZU - 9-51631-039-0 - - - - - - - 1PC 1 EO-2118 40269537 4.37 SGD
Shipped after 2017-01-27
- - - Bus RM NISSAN - 03263-55000 - - - - - - - 1PC 1 FS-2291 61003792 4.51 SGD
Shipped after 2017-01-27
6 29.6 25 Town Ace Toyota 12 90385-16001 36 - - 60 27 - 16 1Bag(4PC) 1 GR-0017S 40269704 28.09 SGD
Shipped after 2017-01-27
6 32.5 26 - - 12 34392-4102P 18 - - 65 26 - 15.5 1Bag(4PC) 1 GR-0003S 40269591 10.81 SGD
In stock
6 29 25 - - 12 - 36 - - 65 27 - 16 1Bag(4PC) 1 GR-0011S 40269661 19.54 SGD
Shipped after 2017-01-27
6.5 35 30 Dinah Toyota 13.5 90385-19011 41.7 - 1.7 80 32 - 19 1Bag(2PC) 1 GR-0014S 61003817 9.44 SGD
Shipped after 2017-01-27
6 30 25.2 Dinah Toyota 11.8 90385-16011 37 - 1.4 70 27.5 - 16.4 1Bag(2PC) 1 GR-0016S 61003826 8.18 SGD
Shipped after 2017-01-27
5 29.6 25 Town Ace Toyota 12 90385-16009 35.5 - 1.5 70 27 - 16 1Bag(4PC) 1 GR-0018S 40269713 9.08 SGD
In stock
6.5 35 30 Dinah Toyota 13.5 90385-19006 41.7 - 1.7 60 32 - 19 1Bag(2PC) 1 GR-0015S 40269686 5.11 SGD
In stock
4.8 23 19 Carry SUZUKI 9 41681-58010 13.8 - - 65 20 - 12 1Bag(4PC) 1 GR-0006S 61003801 12.39 SGD
In stock
8 40 34 - - 17 - 25 - - 65 36 - 22 1Bag(4PC) 1 GR-0007S 40269634 18.42 SGD
Shipped after 2017-01-25
7 37 323 Titan Mazda 14 1K08-28-330 21 - - 65 32 - 19 1Bag(2PC) 1 GR-0008S 40269643 -
Discontinued
[x]
- - - - - - 1K08-28-330 - 37 - 65 - 19 - 1pc 1 GR-0008S 16241882 3.80 SGD
Shipped after 2017-01-27
- 25.5 - Carry Suzuki - 54627-89TA1 - - - 65 10 - 15 1Bag(4PC) 1 GR-0001S 40269573 7.52 SGD
In stock
6 30 25.4 Titan Mazda 12 1K06-28-330 18 - - 65 27 - 16 1Bag(4PC) 1 GR-0002S 40269582 7.13 SGD
In stock
- 30 - Elf Isuzu - 5-86105-519 - - - 70 10 - 15 1Bag(4PC) 1 GR-0004S 40269607 7.13 SGD
In stock
9 47.5 40 Ranger Hino 18.5 SZ940-81002 27.5 - - 65 42 - 26 1Bag(2PC) 1 GR-0005S 40269616 9.63 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
It was used as a stabilizer link rubber Mazda Bongo. It was a very perfect.
5
From Japan
On 2016-09-26 14:31:38
Without use on the problem at all, price is also cheap and very happy. I think that is the sell and asked to enrich the information of more application models.
This review is about item#40269652.
Repair of the car
5
From Japan
On 2016-04-20 23:40:50
cheap
This review is about item#40269573.
Exchange in the worn rubber
5
From Japan
On 2016-01-18 01:08:45
I have purchased without the same as genuine, but this is not a problem. Price also think that cheap.
This review is about item#40269573.
Tari f of the shock absorber
5
From Japan
On 2015-10-26 00:05:16
So soon shock absorber has come I Heta, it was pre-purchased before the component is eliminated. Cheap and it is safe.
This review is about item#40269573.
Replacement of the degradation products of the shock absorber
5
From Japan
On 2015-08-24 20:09:42
It was the product as expected. And we are satisfied it is possible to purchase definitely will be attached to the accompanying drawings.
This review is about item#40269582.
Solving genuine there is no
5
From Japan
On 2015-06-21 18:39:16
I want a detailed dimensions
This review is about item#40269731.
Replacement of deteriorated parts
5
From Japan
On 2015-03-06 20:27:47
It was used in the diversion of the imported cars. Quality price is also very satisfied.
This review is about item#40269607.
It will not be used?
1
From Japan
On 2014-12-20 14:59:17
I bought as an inner diameter of 14mm. The actual product can not be used Different 7mm this higher dimension. The thickness in the item description also wanted to display.
This review is about item#40269652.
Shock absorber of torque rod
1
From Japan
On 2014-12-02 15:05:58
Outer diameter, thickness is no problem, but an inner diameter of 15mm would be a lie. Even if the number of times the measurement has only 10mm. You can see if some of the error does not pass through the hole and also different 5mm. Cheap because the return is not, but, please be sure to describe the mistake or Notices of dimensions.
This review is about item#40269573.
Bush exchange of stabilizer link of Evry wagon
4
From Japan
On 2014-11-18 11:26:21
We used in the bush exchange of stabilizer link of DA62W it was good because the backlash has been holding at a low price. The following is, I also want to replace the boots of the stabilizer link, how to become Assen exchange?
This review is about item#40269573.

Related Products