Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Main Compatible Vehicle Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hijet 16291-97217-000 1PC 1 DH-1174 61005156 16.99 SGD
Shipped after 2018-04-26
Move 16291-97215 1PC 1 DH-1170 61005147 13.99 SGD
Shipped after 2018-04-23
Copen 90044-13098 1PC 1 DH-1171 40273414 11.99 SGD
Shipped after 2018-04-26
Mira 16291-97213 1PC 1 DH-1169 40273396 13.99 SGD
Shipped after 2018-04-23
Mira 16291-97214 1PC 1 DH-1172 40273423 13.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2017-08-15 07:51:00
We used it as a heater joint of H14 year-old Daihatsu MAX. It was perfectly saved.
This review is about item#40273396.
For Radiator Breather Bypass (
2
From Japan
On 2017-04-20 14:39:19
I got you to measure the diameter but it was wrong. Main pipe diameter 15.7 mm → actual measurement 14 mm · branch pipe 7.4 mm → actual measurement 7.6 mm The main pipe was loose with respect to the hose and could not be used.
This review is about item#61005147.
Car maintenance
3
From Japan
On 2016-03-01 15:51:59
Well it will be such a thing
This review is about item#61005147.
Toyota Duet's cooling system
5
From Japan
On 2015-06-19 18:59:40
Mostly, it is the same as a genuine product, it is the best, Mr. Monotaro, Thank you, I am looking forward to seeing compatible goods.
This review is about item#40273396.
Gas bypass parts
5
From Japan
On 2014-05-29 13:16:26
It is convenient that products like this are useful in products with different sizes and better
This review is about item#40273423.

Related Products