Carrying Bag
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Body Dimensions (Width x Depth x Height) (mm)
- 420x110x320(including handle)
- Inner Dimensions (Width x Depth x Height) (mm)
- PC STORAGE/400 x 60 x 300 (REFERENCE /16.4-INCH NOTEBOOK PC)
- Number of Pockets
- Front / zipper pocket x 1,
Back / magazine Pocket x 1,
Gas chamber / accessory pocket x 3, pen holder x 3, plate x 1
- Belt
- (Shoulder belt) removable
- Belt Length (mm)
- (Shoulder belt) 900-1480
- Type
- Brief type
- Weight (g)
- 615
- Color
- Black
- Material
- Polyester
- TRUSCO Part Number
- 405-2404
- Specification
- 2WAY (SHOULDER + BAG), 1 CHAMBER
- Accessories
- Shoulder beltx1
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Portability of materials etc.
From Japan
On 2015-09-28 23:12:54
It tends to collapse a bit. It was good if it was a bit more silky material.
Related Products