Buy more than* S$200* and get FREE SHIPPING

Small Mototbike Sticker SET

4.29 (7)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 0900-000-90000 40274272 5.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Turn of the triangle behind Cub 110 Pro
5
From Japan
On 2017-04-18 23:25:39
It was peeled off by the pressure of the high pressure wash, so I bought it in time. I stuck it, but there was no discomfort.
This review is about item#40274272.
For use on a motorcycle
5
From Japan
On 2016-08-24 19:28:03
I think that durability is also quite good.
This review is about item#40274272.
It is hard to sell.
5
From Japan
On 2016-04-23 17:04:59
A sticker that sells only to a bike specialty shop. I was saved because it was not in the home center or AUTOBACS.
This review is about item#40274272.
I put it on a motorcycle.
2
From Japan
On 2016-04-13 09:22:50
I pasted it on the turnip 90, but it was disappointing that the front was too big to process and paste it.
This review is about item#40274272.
Used as a substitute for genuine products
5
From Japan
On 2014-08-06 18:48:16
The rear side of the address 125 G, used as an alternative to genuine products. The size is about 75 mm wide × 64 mm high and slightly larger than the address genuine. Design is slightly different, but it can be used.
This review is about item#40274272.
Just paste it on the bike.
3
From Japan
On 2014-03-22 15:57:30
Product is normal and there is no particular problem. I wrote that I got an e-mail to write a review. A review that the rating of the item is too low is not a fair review, as it is trying not to censor it on monotail. We will not post this review w
This review is about item#40274272.
Since the one attached to the motorcycle was peeled off, exchange.
5
From Japan
On 2013-06-09 14:25:27
The price is also cheap, it is affordable.
This review is about item#40274272.

Related Products