Buy more than* S$200* and get FREE SHIPPING

Lock Nut With Flange, Without Serrate

3.00 (1)
Surface Processing
UNIQLO
Material
Steel
...see all>
Product Options
ADD TO CART
Pitch P (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch P (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 17 24 12.5 For 12mm 1PC 1 0900-001-00040 40274333 5.99 SGD
Shipped after 2018-02-26
1 10 13 6.9 For 6 mm 1Set(2PC) 1 0900-001-00010 40274306 2.99 SGD
Shipped after 2018-02-26
1.25 12 17 8.5 For 8mm 1Set(2PC) 1 0900-001-00020 40274315 4.99 SGD
Shipped after 2018-02-26
1.25 14 19 10 For 10mm 1PC 1 0900-001-00030 40274324 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tire exchange
3
From Japan
On 2015-09-28 23:16:38
There is no problem with the lock function.
This review is about item#40274333.

Related Products