Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Compatible Board Thickness (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Compatible Board Thickness (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 6.8/8.9 19/25 8.0 - 10.0 11 Kawasaki B 7phi 1Set(3PC) 1 0900-005-00041 40274412 4.99 SGD
In stock
1.5 6.2/8.2 16.1/22 3.5 to 5.5 18 Kawasaki A 7phi 1Set(3PC) 1 0900-005-00040 40274403 4.99 SGD
In stock
2 7.5/10 15/23.5 5.4 - 8 17 Suzuki 8phi 1Set(3PC) 1 0900-005-00020 40274376 4.99 SGD
In stock
2 7/9 8.5/14.5 2.15 to 5 17 Yamaha C 7phi 1Set(3PC) 1 0900-005-00012 40274367 4.99 SGD
In stock
2.5 7.5/10.3 13.5/19.5 4.9 to 6.4 20 Suzuki B 8phi 1Set(3PC) 1 0900-005-00021 40274385 4.99 SGD
In stock
1.5 6/7.7 16/21 4.5 - 6 12 YAMAHA A 6phi 1Set(3PC) 1 0900-005-00010 40274342 4.99 SGD
In stock
1.5 5.9/7.5 13/19 3 - 5 12 YAMAHA B 6phi 1Set(3PC) 1 0900-005-00011 40274351 4.99 SGD
In stock
2.4 8.2/10.5 13/19 4.3 - 6.2 18 Honda8phi 1Set(3PC) 1 0900-005-00030 40274394 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Used as a rivet for a motorcycle
5
From Japan
On 2017-07-15 11:41:36
It was for Suzuki two wheel bike and it was also good for durability as a side cowl rivet.
This review is about item#40274376.
Motorcycle Maintenance
5
From Japan
On 2017-05-17 14:43:01
2013 year Kawasaki Ninja 1000 Side cowl used without problems
This review is about item#40274351.
To the maintenance of the motorcycle
1
From Japan
On 2016-12-26 14:01:02
I purchased it for the cowl of Ninja 250 SL because it is for Kawasaki. I ordered the diameter and ordered, so it matched, but the length was wrong, it did not fit. There are also many types of plastic rivets, so unless you carefully investigate the diameter and length, you will be in vain. For this price, I think that it would be better to order the no-brand one by closely examining the dimensions.
This review is about item#40274412.
Motorcycle Maintenance
4
From Japan
On 2016-11-18 19:34:08
Since it is the same as a genuine product, there is no problem in use at all. Since it is used about 30 pieces per motorcycle, it is saved if the price is cheaper a little. Or I would like to sell 10 units.
This review is about item#40274376.
Replacement with broken genuine products
5
From Japan
On 2015-03-09 11:28:06
It was used for replacing damaged genuine rivets. In particular I could use it without problems.
This review is about item#40274376.
Use it for replacing broken parts due to deteriorated work.
5
From Japan
On 2015-03-08 19:10:57
I felt the quality was low for a maker item. It is better to use things sold in large quantities many times if this is so
This review is about item#40274342.
Repair of scooter
5
From Japan
On 2015-02-15 18:10:29
Purchase because the one attached to the front cowl of address V 125 S was missing one piece. The size was perfect, but one was about 100 yen and it was expensive. I wish for the appearance of other companies' cheap products.
This review is about item#40274351.
It is stopping the parts of the motorcycle
5
From Japan
On 2014-04-03 14:23:03
It's quite easy to use.
This review is about item#40274394.
Motorcycle repair
5
From Japan
On 2013-12-18 22:24:48
There is no particular problem. Because it is a consumable item, it is saved for buying it cheaply.
This review is about item#40274342.
Used for fixing Toyota bB dashboard
3
From Japan
On 2013-02-17 11:14:54
Although it is a little long, it was adjusted and used. Especially it was not possible and it was possible to use it without being attached.
This review is about item#40274351.

Related Products