Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Type Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Compatible Board Thickness (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Compatible Board Thickness (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yamaha phi7 3 6.8/9.3 11.3/12.7 2 to 7 20 1Set(3PC) 1 0900-005-02010 40274421 4.99 SGD
In stock
HONDAphi6 2.5 6/7.3 11.8/15.5 3.5 - 5.5 14 1Set(3PC) 1 0900-005-02020 40274437 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance work
4
From Japan
On 2018-03-06 09:57:33
The material is good. Easy to use if you can adjust the length of the rivet
This review is about item#40274421.
Used for stopping the panel of home appliance stocker.
4
From Japan
On 2017-09-28 15:20:12
Since the rivet on the panel stoppage was broken since 1 year ago, I was looking for it at a home center etc, but when I searched for it with no monotaro, I bought it so.
This review is about item#40274421.
For motorcycles
5
From Japan
On 2017-07-22 06:46:38
I bought it for the installation of the cowl of a motorcycle, the goods arrived quickly.
This review is about item#40274437.
Fixing of control panel
2
From Japan
On 2017-05-21 23:34:24
There is not enough length and there is no mistake improvement. I would like you to introduce different
This review is about item#40274421.
Used for JBK-CJ 46 A (Suzuki Skywave 250)
5
From Japan
On 2015-10-13 16:14:06
Because it was thing to be for Honda (OK for some Yamaha), there was a bit of anxiety, but it was almost the same shape and could be installed without difficulty. The part used was two places, black covering over the top of the air cleaner and just under raising the seat. Because I lost one, I was looking for various things, but I found something in monotaur. I purchased it. Even so, I did not even know that this part name was "push turn rivet" I took quite a while to purchase.
This review is about item#40274437.
Maintenance
5
From Japan
On 2014-12-28 19:21:50
I think that it is of sufficient quality.
This review is about item#40274437.
To stop the cowl of the scooter
5
From Japan
On 2014-11-10 21:03:38
I think that this type is better for repeated use.
This review is about item#40274437.
To replace the seat cowl
5
From Japan
On 2014-07-18 14:20:49
It is a necessity for replacement. It is a good item with it.
This review is about item#40274437.

Related Products