Buy more than* S$200* and get FREE SHIPPING

Revet, "Nifuratti"

5.00 (1)
Dimensions C (mm)
2
Dimensions B (mm)
7.9/8.7
Dimensions D (mm)
9.8/11
Compatible Board Thickness (mm)
2.5
Dimension F (mm)
10.8
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 7.6 Honda B phi8 1Set(3PC) 1 0900-005-03020 40274455 4.99 SGD
Shipped after 2018-01-23
6.5 9.4 HONDA A 8phi 1Set(3PC) 1 0900-005-03010 40274446 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Honda motorcycle cowl fastening
5
From Japan
On 2013-01-18 20:43:49
I was delighted very much that I could deliver it as a genuine article with free shipping like a monotaro.
This review is about item#40274455.

Related Products