The reviews are automatic translation.
DioAF62 exterior parts installation
From Japan
On 2018-04-18 15:35:22
It can be installed as genuine parts. I purchased including the spare, but it is saved if it is a little cheaper.
As a replacement for Honda's moped
From Japan
On 2018-03-11 06:07:17
I deal with these things and I am satisfied because it is cheap!
HONDA DIO The cowl is also maintained at the time of maintenance
From Japan
On 2017-08-29 11:48:53
I also exchanged the clip at the same time when the DIO cowl was attached and detached. In the DIY store at the end, there was only car supplies and it was possible to find it here. It is the same as the pure release method with the push release method and it is the same in design and function.
However, genuine parts can be returned to the original part as soon as it is removed with a single part of the plug-in part, but once it is removed, this is two pieces, making it solid, making it possible to remove and reinsert the former When you return to, you need a trick. Instead of shrinking the tip of the catch-in insertion part, push it in the opposite direction and push it back easily. Since the idea is opposite here only, I should pay attention to that point, I think that strength and certainty are superior to genuine products just as firmness is made once it is understood.
Repair parts
From Japan
On 2017-06-13 16:47:22
I used it for Dream 125. Because it is the same size as genuine it fits perfectly.
When exterior of scooter desorption
From Japan
On 2016-08-17 18:42:52
Cleanly, the exterior was assembled.
Cub 110 JA07
From Japan
On 2016-06-08 16:19:15
It disappears with disappearance of removed fasteners or collapsing, it is cheap and handled and it is saved.
Motorbike cowl
From Japan
On 2015-12-10 22:07:13
Usability was equivalent to genuine parts and was perfect.
Used for Live Dio ZX
From Japan
On 2015-10-25 20:03:34
I used it to stop the lid of the battery of Live Dio zx. It was purchased this time because the nail has broken due to aged deterioration at the time of battery replacement. It is equivalent to Honda Genuine.
Parts exchange of scooter
From Japan
On 2014-11-26 22:40:51
It was published in the catalog of monotaro so I tried purchasing it. There was no inferior to genuine products. Since it is necessary for 10 scooters to replace the entire scooter, it is saved if there are 10 pieces.
As a replacement for bike parts, clip breakage
From Japan
On 2014-09-30 08:23:28
It is the same type as the Honda motorbike genuine product firmly fixing us