Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Compatible Board Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Compatible Board Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black chromate 2 - 3.5 Yamaha type for tapping M5 1Set(3PC) 1 0900-059-00005 40274534 4.99 SGD
In stock
Parkerizing 2.5 Honda type for tapping M4 1Set(3PC) 1 0900-059-00004 40274516 4.99 SGD
In stock
Parkerizing 2.5 M5 for Honda type tapping 1Set(3PC) 1 0900-059-00015 40274525 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
scooter
5
From Japan
On 2018-02-14 20:41:08
It is often used at the joint of a cowl of a scooter, but while purchasing it, there are many things to lose, so purchase it as spare. It is cheaper than genuine, there is no problem for use.
This review is about item#40274534.
For fixing the cowl of the scooter.
5
From Japan
On 2017-12-15 16:19:53
It removes it from unnecessary parts and keeps it, but since it is occasionally short, I bought it. I would appreciate it if you do not have it.
This review is about item#40274516.
Cowling
5
From Japan
On 2017-10-10 18:03:44
Although I am using it instead of genuine, there is nothing wrong with the passage of two years.
This review is about item#40274525.
Spare parts for fixing cowling of PGO scooter
2
From Japan
On 2017-06-23 20:06:03
I tried to purchase because the appearance looked very similar in the photograph, but there was still a difference. Things made in Taiwan had a falling-off frog but this was not there.
This review is about item#40274525.
At the Axis Street cowl
5
From Japan
On 2017-01-15 15:40:06
There were many rusts when I lived on the island, and I fell down in three years. It was cheap, so I was worried, but I made it solid. It is easy to install without any change as genuine, fixing is no problem. Because it is cheap things, I think that it is good to buy it with other products.
This review is about item#40274534.
Panel fixing
5
From Japan
On 2015-06-22 20:47:51
It can be used normally without problems.
This review is about item#40274525.
Missionary repair
5
From Japan
On 2015-05-05 13:34:43
Since JOG's side cover clip was missing, you can not stop screws and purchased. It was natural as if natural.
This review is about item#40274534.
Attaching parts of the motorcycle
5
From Japan
On 2014-10-10 13:38:02
It is a good product without making screws with firm making
This review is about item#40274516.

Related Products