Buy more than* S$200* and get FREE SHIPPING

Nylon Washer

5.00 (1)
Dimensions C (mm)
0.8
Material
Nylon (Milky white)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 4.3 phi4 1Set(10PC) 1 0900-090-09010 40275051 2.99 SGD
In stock
12 5.5 phi5 1Set(10PC) 1 0900-090-09020 40275067 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-12-02 20:38:50
I am using it for attaching the under cowl, it is a good product.
This review is about item#40275051.

Related Products