Buy more than* S$200* and get FREE SHIPPING

Nord-Lock Washer

4.50 (2)
Caution
Please use the apply lubricating oil for reuse. No reusable after a use at over 300 degree C or under -20 degree C. Cannot be used in reverse threaded. There are cases when shades are different from the actual product.Please be understanding. This pro
...see all>
Product Options
ADD TO CART
Material Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Dimension Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Dimension Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel 1.8 5.4 9 M5 Standard 1Set(2Sheet) 1 0900-090-10001 40275076 1.99 SGD
In stock
Steel 2.5 13 19.5 M12 Standard 1Set(2Sheet) 1 0900-090-10005 40275112 4.99 SGD
In stock
Steel 1.8 5.4 10.8 M5 Wide 1Set(2Sheet) 1 0900-090-11001 40275155 3.99 SGD
Shipped after 2018-01-26
Steel 2.5 6.5 13.5 M6 Wide 1Set(2Sheet) 1 0900-090-11002 40275164 3.99 SGD
Shipped after 2018-01-26
Steel 2.5 8.7 16.6 M8 Wide 1Set(2Sheet) 1 0900-090-11003 40275173 5.99 SGD
Shipped after 2018-01-26
Steel 2.5 10.7 21 M10 Wide 1Set(2Sheet) 1 0900-090-11004 40275182 6.99 SGD
Shipped after 2018-01-26
Steel 3.4 13 25.4 M12 Wide 1Set(2Sheet) 1 0900-090-11005 40275191 8.99 SGD
In stock
Stainless 2.2 6.5 10.8 M6 Standard 1Set(2Sheet) 1 0900-090-12001 40275121 7.99 SGD
Shipped after 2018-01-26
Stainless 2.2 8.7 13.5 M8 Standard 1Set(2Sheet) 1 0900-090-12002 40275137 9.99 SGD
Shipped after 2018-01-26
Stainless 2.2 10.7 16 M10 Standard 1Set(2Sheet) 1 0900-090-12003 40275146 8.99 SGD
Shipped after 2018-01-26
Stainless 2.2 8.7 16.6 M8 Wide 1Set(2Sheet) 1 0900-090-13002 40275216 8.99 SGD
In stock
Stainless 2.2 6.5 13.5 M6 Wide 1Set(2Sheet) 1 0900-090-13001 40275207 8.99 SGD
In stock
Stainless 2.2 10.7 21 M10 Wide 1Set(2Sheet) 1 0900-090-13003 40275225 16.99 SGD
In stock
Steel 1.8 6.5 10.8 M6 Standard 1Set(2Sheet) 1 0900-090-10002 40275085 1.99 SGD
In stock
Steel 2.5 8.7 13.5 M8 Standard 1Set(2Sheet) 1 0900-090-10003 40275094 1.99 SGD
In stock
Steel 2.5 10.7 16.6 M10 Standard 1Set(2Sheet) 1 0900-090-10004 40275103 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mounting the rearview mirror of the motorcycle
5
From Japan
On 2015-11-09 17:40:03
It was a product as expected.
This review is about item#40275094.
To the bolt stopping the rear fender of the motorcycle
4
From Japan
On 2015-04-25 14:25:55
Screw lock was painted on the bolt stopping the rear fender, it was hard when you removed it and it was hard to paint, so I did not want to paint the screw lock, so I decided to use this washer. It seems that the bolt tightening feeling is working firmly, is not it good?
This review is about item#40275103.

Related Products