Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rotor Bolts Main Of Stainless Steel

3.33 (21)
Pitch P (mm)
1.25
Wrench Size (mm)
6
...see all>
Product Options
ADD TO CART
Tightening Torque (N・m[kgf・m]) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tightening Torque (N・m[kgf・m]) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max) 20-23 [2.0-2.3] 8 10 20.5 2.5 7 16 Suzuki type 2 Stainless 1Set(10PC) 1 0900-500-07202 40275496 37.99 SGD
Shipped after 2018-06-26
(Max) 20-23 [2.0-2.3] 8 10 33 3 10.2 16 Suzuki Type 3 Stainless 1PC 1 0900-500-07006 40275365 5.99 SGD
In stock
(Max) 20-23 [2.0-2.3] 8 10 20.5 2.5 7 16 Suzuki type 2 Stainless 1PC 1 0900-500-07002 40275356 6.99 SGD
Shipped after 2018-06-25
(Max) 20-23 [2.0-2.3] 8 10 20.5 2.5 7 16 Suzuki type 2 Stainless 1Set(5PC) 1 0900-500-07102 40275426 21.99 SGD
Shipped after 2018-06-26
(Max) 20-23 [2.0-2.3] 8 10 23.5 2.5 6 16 Honda Stainless 1Set(10PC) 1 0900-500-07200 40275471 37.99 SGD
In stock
(Max) 20-23 [2.0-2.3] 8 10 20 2.5 4.3 16 Suzuki type 1 Stainless 1Set(10PC) 1 0900-500-07201 40275487 41.99 SGD
Shipped after 2018-06-26
(Max) 20-23 [2.0-2.3] 10 10 20 2.5 5.2 16 Yamaha Type 2 Stainless 1Set(5PC) 1 0900-500-07105 40275462 19.99 SGD
Shipped after 2018-06-25
(Max) 20-23 [2.0-2.3] 8 10 33 3 10.2 16 Suzuki Type 3 Stainless 1Set(5PC) 1 0900-500-07106 40275435 26.99 SGD
Shipped after 2018-06-26
(Max) 20-23 [2.0-2.3] 8 10 20 2.5 4.3 16 Suzuki type 1 Stainless 1Set(5PC) 1 0900-500-07101 40275417 16.99 SGD
In stock
(Max)20 to 23[2.0 to 2.3] 8 10 33 3 10.2 16 Suzuki Type 3 Stainless 1Set(10PC) 1 0900-500-07206 40275505 51.99 SGD
Shipped after 2018-06-26
(Maximum) 20 - 23 [2.0 - 2.3] 8 10 23.5 2.5 6 16 Honda Stainless 1PC 1 0900-500-07000 40275331 4.99 SGD
In stock
(Max)20 to 23[2.0 to 2.3] 8 10 30.2 3 5.1 17.6 Kawasaki Stainless 1Set(5PC) 1 0900-500-07103 40275444 19.99 SGD
In stock
(Max)20 to 23[2.0 to 2.3] 8 8 25 5 4 16 Yamaha Type 1 Stainless 1Set(10PC) 1 0900-500-07204 40275523 32.99 SGD
In stock
(Maximum) 20 - 23 [2.0 - 2.3] 8 10 20 2.5 4.3 16 Suzuki type 1 Stainless 1PC 1 0900-500-07001 40275347 3.99 SGD
In stock
(Max)20 to 23[2.0 to 2.3] 8 10 23.5 2.5 6 16 Honda Stainless 1Set(5PC) 1 0900-500-07100 40275401 19.99 SGD
In stock
(Max)20 to 23[2.0 to 2.3] 10 10 20 2.5 5.2 16 Yamaha Type 2 Stainless 1PC 1 0900-500-07005 40275392 3.99 SGD
Shipped after 2018-06-26
(Maximum) 20-23 [2.0-2.3] 8 10 30.2 3 5.1 17.6 Kawasaki Stainless steel 1PC 1 0900-500-07003 40275374 4.99 SGD
In stock
(Maximum) 20-23 [2.0-2.3] 8 8 25 5 4 16 Yamaha type 1 Stainless steel 1PC 1 0900-500-07004 40275383 3.99 SGD
In stock
(Maximum) 20-23 [2.0-2.3] 8 8 25 5 4 16 Yamaha type 1 Stainless steel 1Set(5PC) 1 0900-500-07104 40275453 15.99 SGD
In stock
(Maximum) 20-23 [2.0-2.3] 8 10 30.2 3 5.1 17.6 Kawasaki Stainless steel 1Set(10PC) 1 0900-500-07203 40275514 39.99 SGD
In stock
(Maximum) 20-23 [2.0-2.3] 10 10 20 2.5 5.2 16 Yamaha type 2 Stainless steel 1Set(10PC) 1 0900-500-07205 40275532 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 5
1 star 4
Review Rating: 3.33
21 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
2
From Japan
On 2018-01-04 20:44:30
I was prepared for review by other people, but the size of the hexagonal hole is sweeter than I thought. People with nervousness will go to the trash box immediately after purchase.
This review is about item#40275383.
Bike front disk rotor bolt
2
From Japan
On 2017-06-22 17:13:43
The HEX processing precision of the female hole 6 mm is sweet. HEX hole of 6 mm female hole same as other person, deformed it, HEX wrench of angular turning Not even if you tighten it with HEX 6 mm turning with face contact of Wera or something called Wera In other words, I think the female 6 mm HEX hole is big. Sorry.
This review is about item#40275453.
Mounting the NS50F brake disc
5
From Japan
On 2017-04-12 17:32:45
The front disk rotor mounting bolt of NS50F was rusted and it looked bad, so I was looking for a bolt other than genuine thought and measuring the size if you exchange it anyway. At Monotaro you purchase items here. It is lighter than genuine bolt and dress up effect is outstanding!
This review is about item#40275383.
Lead 90 Used for front brake rotor
2
From Japan
On 2017-03-07 20:50:54
I bought it for bolts that do not rust, but as the accuracy of the hex hole is poor, the tool will not come off. Hex hole also deforms. Since the tool to be used is made by KTC, it is not the accuracy of the tool side.
This review is about item#40275331.
Bicycle disc rotor replacement bolt
2
From Japan
On 2016-11-23 05:58:11
Other people have also written, was HEX hole 6 mm? Accuracy is sweet (loose). Compared with genuine bolt (brand new). Of course, HEX socket or HEX wrench is also a brand new story. Processing accuracy A little bit, I wonder if it is possible somehow.
This review is about item#40275453.
Maintenance of the motorcycle
2
From Japan
On 2016-07-05 22:10:20
Although it is perfect for appearance and price, I feel that accuracy of a hexagonal wrench is bad. When pointing a hexagon wrench to narrow it, clearance is large. Face: face or corner: face, not horn; Because it uses a loosening prevention agent for use on a disc rotor, I think that I will definitely lick at the next exchange.
This review is about item#40275453.
Rotor bolt change
1
From Japan
On 2016-06-29 17:41:20
Although ordering to shipment was satisfactory as usual, the product is absolutely useless. I tried to turn it additionally with a hand wrench without turning a torque, but I tried to turn it additionally with a hex wrench but at that time I was already afraid with the hexagonal hole licking and abandoned the installation. I wrote that it is not possible to reinstall if I saw the item explanation later and it went to the trash box as it was. If it is a condition that absolutely does not disassemble after installation, it may be there but I think that it is impossible if it is a normal idea. Lick it with torque on installation, and surely invite you to lick it and not remove it when you remove it. Since I think that there is a similar opinion in other net evaluation, I think that it is better for Monotaro to stop selling this item.
This review is about item#40275453.
Scattering of rotor
5
From Japan
On 2016-06-24 15:45:55
I am doing without problems. The quality I was concerned about is also satisfactory.
This review is about item#40275514.
Rotor exchange
5
From Japan
On 2016-06-11 00:28:27
I changed the rusted genuine bolt when I changed the rotor. Genuine bolt is expensive! It is! This item was so happy that the price is cheap · · ·
This review is about item#40275453.
Exchange
5
From Japan
On 2016-06-08 15:11:08
It does not rust, so I like it.
This review is about item#40275383.

Related Products