Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Dimensions A (mm) Type Material Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions A (mm) Type Material Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - phi9.4-11.3 - - 1set(2pc) 1 0900-995-08003 57644843 2.99 SGD
Shipped after 2018-02-20
Chromate 8 phi10 to 12.2 Steel 10/12.2 1Set(2PC) 1 0900-995-08004 40275733 2.99 SGD
In stock
Chromate 10 phi12.5 to 14.8 Steel 12.5/14.8 1Set(2PC) 1 0900-995-08006 40275751 2.99 SGD
In stock
Chromate 12 phi13.1 to 15.5 Steel 13.1/15.5 1Set(2PC) 1 0900-995-08007 40275767 2.99 SGD
In stock
Chromate 10 phi14.8 to 17.3 Steel 14.8/17.3 1Set(2PC) 1 0900-995-08008 40275776 2.99 SGD
In stock
Chromate 8 phi11.6 to 13.8 Steel 11.6/13.8 1Set(2PC) 1 0900-995-08005 40275742 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Repair of deteriorated hose band
5
From Japan
On 2017-12-06 21:32:41
At the time of purchase, since conforming diameters are displayed, it is easy to select from dimensions.
This review is about item#40275733.
maintenance
5
From Japan
On 2017-11-12 18:30:17
I am using it for car remodeling. There is not much difference in genuine, it can be used normally
This review is about item#40275751.
To fix the tube.
3
From Japan
On 2017-06-26 23:27:34
Squeeze and spread with a radio pliers, etc., and take a method to fix. This place is not a place to enter even with a pliers, because it is hardness that you can not pinch with your fingers, I gave up using. Considering that part, I think that it is good without waste if it is purchased. ☆
This review is about item#40275733.
To change car hose
5
From Japan
On 2017-03-26 18:38:06
I changed it newly when changing the hose. Tightening of handling is also normal.
This review is about item#40275742.
Assembly parts
5
From Japan
On 2017-03-01 11:30:12
I use it with a vinyl hose. I can use it without misalignment even by the width of the limit. It is natural that it is impossible for you to open with your fingers.
This review is about item#40275742.
Motorcycle Maintenance
5
From Japan
On 2016-06-05 22:25:08
It can also be used in narrow places, it does not bother to pinch with a random pen. The size is perfect and the performance is also satisfactory.
This review is about item#40275733.
Used for installing the fuel hose of the tiller
5
From Japan
On 2016-04-17 14:42:09
It is a thing not handled at general home center and motorcycle supplies store is far and it was very helpful because it was expensive.
This review is about item#40275742.
Satisfied
5
From Japan
On 2016-01-20 12:35:05
It is a product that is hard to find, so it will be appreciated by the large amount of handling. I am satisfied with various sizes and hope sizes found.
This review is about item#40275733.
Motorcycle maintenance
5
From Japan
On 2015-11-01 16:49:58
Cost performance is high.
This review is about item#40275733.
Used for motorcycle oil line
5
From Japan
On 2015-06-15 15:44:16
It was inexpensive but it was easy to use for fixing rubber pipes of oil line, it was very convenient without oil leakage.
This review is about item#40275733.

Related Products