Buy more than* S$200* and get FREE SHIPPING

Silencer Band

3.75 (4)
Caution
Be careful not to cut your finger with the edge of the rubber during installation and removal. Fix properly so as not to have backlash in silencer. If silencer is too big for band, use aluminum spacer collar made by KITACO etc., for adjustment.
Dimensions C (mm)
10
Dimensions B (mm)
25
Material
Stainless steel (1.2mm thick)
Accessories
M8x25 flanged stainless cap bolt, M8 stainless washer, M8 lock nut
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83 Silver phi85 for 1PC 1 0900-995-10085 40275794 19.99 SGD
In stock
138 Black phi140 for 1PC 1 0900-995-11140 40275934 39.99 SGD
In stock
83 Black phi85 for 1PC 1 0900-995-11085 40275873 25.99 SGD
In stock
108 Black phi110 for 1PC 1 0900-995-11110 40275907 28.99 SGD
In stock
118 Black phi120 for 1PC 1 0900-995-11120 40275916 28.99 SGD
In stock
128 Black phi130 for 1PC 1 0900-995-11130 40275925 30.99 SGD
In stock
98 Silver phi100 for 1PC 1 0900-995-10100 40275812 21.99 SGD
In stock
138 Silver phi140 for 1PC 1 0900-995-10140 40275855 31.99 SGD
In stock
78 Silver phi80 for 1PC 1 0900-995-10080 40275785 19.99 SGD
In stock
108 Silver phi110 for 1PC 1 0900-995-10110 40275821 21.99 SGD
In stock
118 Silver phi120 for 1PC 1 0900-995-10120 40275837 23.99 SGD
In stock
128 Silver phi130 for 1PC 1 0900-995-10130 40275846 24.99 SGD
In stock
78 Black phi80 for 1PC 1 0900-995-11080 40275864 29.99 SGD
In stock
88 Silver phi90 for 1PC 1 0900-995-10090 40275803 19.99 SGD
In stock
88 Black phi90 for 1PC 1 0900-995-11090 40275882 29.99 SGD
In stock
98 Black phi100 for 1PC 1 0900-995-11100 40275891 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Installation of a silencer.
4
From Japan
On 2017-05-22 21:04:23
Making is a solid feeling. Because the silencer will be quite hot, I think the rubber band is not necessary.
This review is about item#40275785.
Racing machine
4
From Japan
On 2016-12-09 14:42:55
Used as a silencer band. It can be used with peace of mind as it uses rubber that is also resistant to heat. I can trust it because it is made by trust KITACO.
This review is about item#40275821.
Motorcycle silencer fixed
5
From Japan
On 2016-03-16 15:09:37
It was stainless steel and it was able to fix with a solid structure with a solid structure.
This review is about item#40275846.
As a motorcycle silencer band
2
From Japan
On 2015-08-09 12:05:48
Buy it if genuine products break due to deterioration. Compared to genuine, the band thickness is thin and worrying about durability.
This review is about item#40275837.

Related Products