Buy more than* S$200* and get FREE SHIPPING

Silencer Band Rubber

5.00 (2)
Color
Black
Length (mm)
500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0900-999-00500 40275943 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When securing the band of the silencer section of the motorcycle, do not get scratched
5
From Japan
On 2016-03-09 17:21:03
When making a muffler slider on the silencer end part, I fix it with a stain band, but I use a stain band after rolling it so as not to scratch it. It is also easy to use because the length is exactly good, it is easy to wind up and it is a groove. For now, the situation is not like slider use (falling), so strength is unknown, but I think it's okay.
This review is about item#40275943.
CBR 150 Used for endurance silencer.
5
From Japan
On 2016-01-26 19:04:39
CBR 150 Used for endurance silencer. The width was also nearly the same so I could use it. It can be used as a general repair material.
This review is about item#40275943.

Related Products