Buy more than* S$200* and get FREE SHIPPING

Stainless Beta Pin Set

4.67 (3)
Dimensions (A x B)(mm)
(For 5 mm) 1.5 x 1, (for 6 mm) 1.7 x 1.2, (for 8 mm) 2.4 x 1.7, (for 10 mm) 3.3 x 1.8, (for 12 mm) 4.2 x 1.8, (for 14 mm) 5.5 x 2, (for 16 mm) 6.1 x 2
Set Contents
5mmx3, 6mmx3, 8mmx3, 10mmx3, 12mmx3, 14mmx3, 16mmx3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(21PC) 1 0900-995-70000 40275952 9.68 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2015-11-09 21:21:57
Unlike the split pin, the beta pin can be used repeatedly, the usefulness of this product with various sizes is high. I want to repeat.
This review is about item#40275952.
Heavy equipment
5
From Japan
On 2015-05-07 19:30:28
There are various kinds and it is very good
This review is about item#40275952.
Prevention
4
From Japan
On 2014-06-24 14:15:44
You can use it normally!
This review is about item#40275952.

Related Products