Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Work Light

4.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
60
Brightness (Lm)
About1400
LED Lifespan (hrs)
About 40000
Cable Specification - Core Number (C)
2
Body Dimensions (Diameter x Length)(mm)
169x255
Illumination (Lx)
(Center average value of irradiation direction) 1m ahead / about 2770, 5m ahead / about 131.10, 10m ahead / about 40
Color Temperature (K)
6000
Electric Wire Specification-Classification
Soft cable VCT
Lighting System
100V / 17W LED LIGHT BULBS (LED-17W)
Wire Thickness (mm2)
0.75
Color
Equivalent to natural white color
Specification
Outdoor, double insulation, with rolled W square thread75mm vice
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 2.22 1PC 1 RGL-10 40433845 249.99 SGD
Shipped after 2018-06-25
- 0.3 1.38 1PC 1 RGL-0 40433827 229.99 SGD
Shipped after 2018-06-25
393-7232 5 1.79 1PC 1 RGL-5 40433836 229.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Plant construction
5
From Japan
On 2017-11-28 04:41:45
Light and brightness is also perfect. It is scheduled to purchase additional in a few days.
This review is about item#40433836.
Lighting of visual inspection site
4
From Japan
On 2017-05-24 18:16:48
It is very bright, and it is saved for the summer because it generates less heat due to the LED. The first one is about 3 years after purchase, but the bulb out has not happened.
This review is about item#40433836.
Work light as a projector
5
From Japan
On 2017-04-07 10:20:16
bright. Because it will not get hotter than the incandescent light projector, you will not get burned if you accidentally touch it.
This review is about item#40433836.
Inside the factory (installed on the second floor sink where the mercury lamp of the ceiling does not reach)
5
From Japan
On 2014-12-12 10:57:12
The brightness was perfect. The first one purchased it by trial but since the illuminance was enough, I bought one more. There was enough code for 1 meter, but I just purchased 5 m without a good length. I was so happy because I was waiting for the LED to come out!
This review is about item#40433836.
Indoor work
5
From Japan
On 2014-10-22 13:59:21
Very bright and popular on site!
This review is about item#40433845.
Lighting during reinforcement of cabin of general house
5
From Japan
On 2013-04-20 13:02:25
Brightness: I was satisfied though it was not more than I expected. Weight: It was a heavier impression than expected. Heat: Indeed the LED was absolutely not hot and it was safe. There is still a sense of overcrowding in monetary terms. It is helpful to get the brightness without worrying about the electric power used too much.
This review is about item#40433836.
Garage lighting and work lamp
4
From Japan
On 2013-03-25 18:09:25
I think LED work lamp is optimal for work environment I can be satisfied with sufficient brightness as a lighting fixture Next time I would like to get a slightly smaller light work light
This review is about item#40433836.

Related Products