Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Work Light Replacement Bulb

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
60
Brightness (Lm)
About1400
LED Lifespan (hrs)
About 40000
Color Temperature (K)
6000
Mean Color Rendring Rating (Ra)
80
Input Voltage (V)
AC100 to 240
Rated Power Consumption (W)
17
Connector
E26
Color
Equivalent to natural white color
Weight (kg)
0.465
TRUSCO Part Number
393-7241
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-17W 40433854 -
Discontinued
[x]
ADD TO CART

Related Products