Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Hand Lamp,Rain-proof type

4.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cable Specification - Core Number (C)
2
Body Dimensions (Diameter x Length)(mm)
142x357
Color Temperature (K)
6400
Electric Wire Specification-Classification
2PNCT
Electric Lamp
Fluorescent lamp
Lighting System
BUILT-IN INVERTER 18W FLUORESCENT LAMPS (HLX-18N)
Wire Thickness (mm2)
0.75
Rating Life (Hours)
8000
Total Luminous Flux (Lm)
780
Rated Frequency (Hz)
For both 50/60 use
Rated Voltage (V)
AC100
Rated Power (W)
18
Type
Standard type
Color
Daylight color
Specification
Double insulation
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 0.43 421-6601 1PC 1 FEW-0 40433906 51.99 SGD
In stock
5 0.92 421-6628 1PC 1 FEW-5 40433915 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Maintenance of under the car
4
From Japan
On 2017-10-29 16:19:22
The spiral-shaped fluorescent lamp attached from the beginning broke at the moment of dropping. I am using LED light bulbs now. Because it has waterproofness, it will not be lost at the place where steam cleaning is applied somewhat.
This review is about item#40433915.
Used for maintenance of pump equipment
4
From Japan
On 2017-09-17 14:12:33
Extended cable is long, lightweight and convenient to be used for outdoor specifications
This review is about item#40433915.
Painting work, cleaning with water
5
From Japan
On 2016-07-05 23:35:06
It would be nice to be able to reduce costs even a little.
This review is about item#40433915.
Cleaning of reservoir tank etc.
5
From Japan
On 2014-09-19 14:57:20
I use one separately. (With clamp) Although it is making cassia, it is a drip-proof type and there is no other price for this. I feel that usability is very good. I also like the use of non-genuine bulbs.
This review is about item#40433915.
Works such as attic, underfloor reinforcement
5
From Japan
On 2013-06-29 11:40:33
Previously, I bought 100 light bulb items all the time but I lost it so I bought it. This product is light and bright, I am satisfied with fasteners also attached to the top and bottom.
This review is about item#40433915.
External light
4
From Japan
On 2013-05-09 13:31:04
As it currently has not been hit by rain etc, there is no problem.
This review is about item#40433915.

Related Products