Buy more than* S$200* and get FREE SHIPPING

Dripproof LED Hand Lamp Clip

5.00 (1)
Cable Specification - Core Number (C)
2
Body Dimensions (Diameter x Length)(mm)
142x357
Electric Wire Specification-Classification
2PNCT
Wire Thickness (mm2)
0.75
Rated Voltage (V)
AC100
...see all
Product Options
ADD TO CART
Electrical Wire Length (m) 2015 Trusco Published Pages Rating Life (Hours) 2014 TRUSCO Published Page Total Luminous Flux (Lm) Cord Length (m) Rated Frequency (Hz) Rated Power (W) Type Weight (kg) Color TRUSCO Part Number Specification Color Temperature (K) Electric Lamp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) 2015 Trusco Published Pages Rating Life (Hours) 2014 TRUSCO Published Page Total Luminous Flux (Lm) Cord Length (m) Rated Frequency (Hz) Rated Power (W) Type Weight (kg) Color TRUSCO Part Number Specification Color Temperature (K) Electric Lamp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 3 1911 8000 2-2669 780 0.3 50/60 combined 18 Clip type 0.69 Daylight color 421-6610 - 6400 Fluorescent light 1PC 1 FEW-0C 40433942 67.73 SGD
In stock
5 - 40000 - 500 5 For both 50/60 use 7 Clip type 1.24 Equivalent to natural white color 421-6679 Double insulation 5000 LED 1PC 1 LEW-5C 40433933 97.78 SGD
In stock
5 - 8000 - 780 5 For both 50/60 use 18 Clip type 1.18 Daylight color 421-6636 Double insulation 6400 Fluorescent lamp 1PC 1 FEW-5C 40433951 76.58 SGD
In stock
0.3 - 40000 - 500 0.3 - 7 - 0.75 - 421-6652 - 5000 LED 1pc 1 LEW-0C 40433924 82.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Signboard lighting
5
From Japan
On 2016-03-13 17:26:12
It is brighter than I thought. Because it is too bright and dazzling, I will use it for another purpose.
This review is about item#40433933.

Related Products