Buy more than* S$200* and get FREE SHIPPING

Palm Japanese Phillips Screwdriver

Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0348
2014 TRUSCO Published Page
2-0341
Tip Size (#)
2, 2
Dimension l (mm)
30, 30
Dimensions D (mm)
32, 32
Blade Shape
+, +
Dimension d (mm)
6, 6
Dimensions L (mm)
89, 89
Weight (g)
40, 40
TRUSCO Part Number
373-7012, 373-7012
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDEA-P 07124607 -
Discontinued
[x]
ADD TO CART

Related Products