Buy more than* S$200* and get FREE SHIPPING

Palm Slotted Screwdriver

Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0348
2014 TRUSCO Published Page
2-0341
Tip Size (mm)
6, 6
Dimensions b (mm)
6, 6
Dimension l (mm)
30, 30
Dimensions D (mm)
32, 32
Dimensions a (mm)
0.9, 0.9
Blade Shape
-, -
Dimension d (mm)
6, 6
Dimensions L (mm)
89, 89
Weight (g)
40, 40
TRUSCO Part Number
373-6296, 373-6296
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDEA-M 07124616 10.58 SGD
In stock
ADD TO CART

Related Products