Buy more than* S$200* and get FREE SHIPPING

Car Registration Case W, Business Card Pocket, Vertical

2.50 (2)
Color
White
Dimension (mm)
355 x 235 (inner bag 314 X 220)
Material
PVC / set color fabric textured (Transparent Pocket)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 S-201 40276004 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Vehicle inspection certificate holder
2
From Japan
On 2015-02-18 10:53:08
Size is a bit too narrow.
This review is about item#40276004.
Vehicle inspection certificate holder of the automobile
3
From Japan
On 2014-03-29 14:31:04
Normally use.
This review is about item#40276004.

Related Products