Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

POST-IT, Label Seal

Label Thickness (mm)
0.11
Standard Overall Thickness (mm)
0.22
Basis Weight (g/m2)
160
Sheet Size (mm)
210x297
Size
A4
Color
White
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 surfaces 97x69 Premium pure paper 1PC(20Sheet) 1 84208 40277413 -
Discontinued
[x]
10 face 86.4x50.8 High-quality paper 1PC(20Sheet) 1 84210 40277422 -
Discontinued
[x]
27 sided 62x31 Premium pure paper 1PC(20Sheet) 1 84227 40277456 -
Discontinued
[x]
ADD TO CART

Related Products