Buy more than* S$200* and get FREE SHIPPING

Window Glass Coating Spray

3.20 (5)
Indication of Use
1 m2 per 7 mL (spray 1 m 2 per 5-6 times) in one month (duration of effect depending on the room conditions such as sunlight effects disappear again spray)
pH
Water (Neutral)
Usage
Please shake well before use. Please use it after cleaning to clean the window glass a lot of dirt. Please directly spray this product to the entire glass from the room side. Please wipe to extend evenly. To prevent uneven coating, wipe with a dry cloth after spray. If the irregularity has occurred wipe any chance, please wipe surface with a tissue or dry dry.
Compatible
Glass surface (clear float glass, heat-absorbing glass-type plate glass, heat reflective glass)
Ingredients
Special silicone compound, a nonionic surfactant and purified water
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(400mL) 1 - 40281044 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Apply to the window at home! Somehow it seems to be useful, I repeatedly apply it repeatedly
4
From Japan
On 2016-05-23 19:59:16
I wish something energy savings for the coming heat! It became clean with dual window cleaning. It will feel cooler when half of it is used up.
This review is about item#40281044.
Insulation of cars and windows
3
From Japan
On 2015-06-09 13:08:18
I do not really understand. I believe and use it.
This review is about item#40281044.
Mainly for cars
3
From Japan
On 2013-05-28 21:13:19
I bought it interestingly. I would like to try it in a car in the hot weather. The effect is about to come.
This review is about item#40281044.
Heat shield at strong windows of the day
5
From Japan
On 2013-05-26 14:31:56
The temperature has dropped considerably and it is very useful
This review is about item#40281044.
Office window glass
1
From Japan
On 2012-08-28 16:53:13
It can not spray well as it gets dry. It may be impossible unless you paint glue etc. first
This review is about item#40281044.