Buy more than* S$200* and get FREE SHIPPING

High Speed Puree Kit Type X, Super Dio / Dio Live Series

5.00 (3)
Caution
When assembling always use the fix rotations holder and the torque wrench holder, and fasten the torque.When using the impact wrench, because it leads to damages, be careful.
Manufactutrer
Honda
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
1Set 1 488-1000000 40278436 55.01 SGD
Shipped after 2017-01-23
1Set 1 488-1000010 40278445 55.01 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2016-10-19 16:04:58
It was used with the intention of refreshing in the old bike.
This review is about item#40278445.
Replacement of the drive system
5
From Japan
On 2016-08-10 04:19:11
At a sufficiently smooth, mid-speed range is very well, without feeling the stress, I am the go extends to gradually the high-speed range, may be in fuel consumption. I'm glad. Weight roller is, if there is no particular wear, you can use it.
This review is about item#40278445.
Shopping for bike
5
From Japan
On 2014-07-17 22:51:46
Acceleration and top speed is now well. Turnout is from the tantalizing position had been slow up to speed, but from with the high-speed pulley, now the low-speed, medium speed, high speed, to go at once accelerated in all ranges. Maximum speed was faster 5km / H. It was good to exchange.
This review is about item#40278445.

Related Products