Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kevlar Drive Belt

4.72 (18)
...see all>
Product Options
ADD TO CART
Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23100-KFG-003 Honda 1PC 1 465-1805010 40278743 109.99 SGD
Shipped after 2018-06-27
23100-GAG-751 Honda 1PC 1 465-1077300 40278585 41.99 SGD
In stock
23100-GG2-751 Honda 1PC 1 465-1029300 40278594 42.99 SGD
In stock
27601-33G00 Perch 1PC 1 465-2407010 40278734 54.99 SGD
In stock
5CG-17641-00 YAMAHA 1PC 1 465-0747010 40278752 109.99 SGD
Shipped after 2018-06-27
27601-14F11 SUZUKI 1PC 1 465-2779010 40278761 79.99 SGD
In stock
5ML-17641-00 YAMAHA 1PC 1 465-0407010 40278682 54.99 SGD
In stock
23100-GEZ-003 Honda 1PC 1 465-1125300 40278612 -
Discontinued
[x]
23Y-17641-00 YAMAHA 1PC 1 465-0010100 40278646 54.99 SGD
Shipped after 2018-06-27
23100-GR1-750 Honda 1PC 1 465-1038300 40278603 54.99 SGD
Shipped after 2018-06-27
23100-GW2-003 Honda 1PC 1 465-1039010 40278621 45.99 SGD
Shipped after 2018-06-27
27601-16F00 SUZUKI 1PC 1 465-2403010 40278725 54.99 SGD
Shipped after 2018-06-27
23100-GW3-003 Honda 1PC 1 465-1400310 40278637 45.99 SGD
Shipped after 2018-06-27
3AA-17641-00 YAMAHA 1PC 1 465-0035010 40278664 -
Discontinued
[x]
4VP-17641-00 YAMAHA 1PC 1 465-0405000 40278673 42.99 SGD
In stock
- YAMAHA 1PC 1 465-0406010 40278691 67.99 SGD
Shipped after 2018-06-27
- SUZUKI 1PC 1 465-2036000 40278707 42.99 SGD
Shipped after 2018-06-27
27601-04C03 SUZUKI 1PC 1 465-2400010 40278716 45.99 SGD
In stock
4JP-17641-00 YAMAHA 1PC 1 465-0082330 40278655 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Used for air cooling Signas X SR3 type
5
From Japan
On 2018-06-12 15:57:36
Used for CIGNAS X SR3 type, 10 km K for use with commuting about 40 km each way, in no time, no trouble at the moment
This review is about item#40278682.
Maintenance
3
From Japan
On 2018-05-22 18:45:14
I still do not understand the result. Replacing this will not lead to performance improvement. The problem is durability.
This review is about item#40278682.
For scooter repair
5
From Japan
On 2017-06-29 07:10:58
With other manufacturers, the short width is wide, etc. However, Because Kitako made it difficult for such things to happen, I have been using it for nearly 30 years It is just a believer.
This review is about item#40278655.
maintenance
5
From Japan
On 2017-06-11 15:21:44
It was higher than others but I believed the brand and bought it.
This review is about item#40278594.
Motorcycle Maintenance
5
From Japan
On 2017-05-31 08:56:52
It is somewhat harder than a genuine product, but it is recommended without any inferior ride comfort etc.
This review is about item#40278594.
For maintenance of scooter (gyro X)
5
From Japan
On 2017-02-12 08:45:59
I feel that durability is 2 to 3 times compared to genuine. Although genuine products suddenly disappeared and it became impossible to run, there were about 3 times in the past, but somehow it knows the sign of wear, and although we always keep one spare, the sense of security is different. Although it is slightly expensive, it is handy because it is cheap with a monotaro.
This review is about item#40278594.
When the motorcycle is remodeled
4
From Japan
On 2016-07-10 18:32:47
I am using it with confidence because it is made of Kitako. I bought it cheaper than nearby shop.
This review is about item#40278655.
Used for address V 125
5
From Japan
On 2016-06-03 11:19:46
I exchanged it with a clutch, I feel I'm getting better, cheap and good.
This review is about item#40278734.
Move
5
From Japan
On 2016-06-02 17:41:20
Very comfortable when there is no sound and vibration at the time of departure
This review is about item#40278673.
Belt exchange
5
From Japan
On 2015-08-18 20:37:39
It is strong. I used 50000 km with light tune, but it is about 1 mm widened. There was not fraying nor crack. Although it seemed to be still usable, I exchanged for the same thing this time with preventive maintenance.
This review is about item#40278691.

Related Products