Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extension Air Valve

4.55 (49)
...see all>
Product Options
ADD TO CART
Compatible Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 75degree 1pc 1 803-0500010 23532748 8.99 SGD
Shipped after 2018-06-25
- 60degree 1pc 1 803-0500020 23532757 8.99 SGD
Shipped after 2018-06-25
Universal purpose - 1PC 1 803-0500000 40279041 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 35
4 star 9
3 star 3
2 star 1
1 star 1
Review Rating: 4.55
49 Customer Reviews
The reviews are automatic translation.
It is useful for being air of the moped.
5
From Japan
On 2018-04-16 18:18:24
It is very convenient because you do not have to set the stopper valve to L igma.
This review is about item#40279041.
Mini bike inflator
5
From Japan
On 2018-03-28 12:34:34
When inserting the air of the mini bike, the valve could not be installed due to the small wheel diameter of the tire. Using the L type of 90 degrees it was easy to put in the air.
This review is about item#40279041.
Check air pressure etc
3
From Japan
On 2018-03-18 21:02:54
At installation or removal, air leaks somewhat. Countermeasure Increase when putting in air.
This review is about item#23532757.
To replenish the motorcycle air at the gas station
4
From Japan
On 2017-12-14 09:17:18
I put this in a pocket when refueling, go out and adjust the air pressure.
This review is about item#40279041.
Put the motorcycle in the air
4
From Japan
On 2017-09-08 22:54:27
Since it becomes 90 ° sideways, air replenishment became possible with the gas - station air - to - tool.
This review is about item#40279041.
Used when putting air pressure of moped motorcycle
5
From Japan
On 2017-08-15 22:53:35
I bought it because it is difficult to put in the air of the moped bike. Although it becomes easy to insert it angularly, you need both hands when measuring with an air gauge.
This review is about item#40279041.
Motorcycle Maintenance!
5
From Japan
On 2017-07-30 21:37:47
With the self-stand inflator, the disc and sprocket do not interfere and can be used, so install this. It is useful.
This review is about item#40279041.
To the air in the motorcycle.
1
From Japan
On 2017-07-24 01:52:56
Although I was prepared for some air leaks on the structure, I bought this one though the price was higher because people were better than those made by DAYTONA which was not well rated. But, did I get lost? There are many leaks of air, it was not somewhat level, I just used it once and I have not used it anymore. It is very disappointing.
This review is about item#40279041.
Maintenance of the motorcycle
5
From Japan
On 2017-04-19 11:45:35
It is a must have for air purifier such as a scooter. Because there are times when it is impossible to respond by pneumatically inserting the gas station, it is always loaded on the motorcycle.
This review is about item#40279041.
Maintenance of HIO's DIO
5
From Japan
On 2017-02-24 18:16:26
Because the price is affordable I tried ordering it. Actually, where I put the air in, it got easier to enter than the previous one.
This review is about item#40279041.

Related Products