Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Nominal Number Manufactutrer Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Nominal Number Manufactutrer Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M14x10 D-4 Perch 1.25 1PC 1 772-0500003 40279084 14.09 SGD
Shipped after 2017-05-01
M12x14 D-1 Honda/Yamaha/Kawasaki 1.5 1PC 1 772-0500000 40279057 14.09 SGD
Shipped after 2017-05-01
M14x14 D-2 Honda/Yamaha 1.5 1PC 1 772-0500001 40279066 14.09 SGD
Shipped after 2017-05-01
M10x17 D-3 Honda/Yamaha/Suzuki 1.25 1PC 1 772-0500002 40279075 14.09 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
バイクメンテナンス
5
From Japan
On 2017-04-21 18:24:58
この商品が欲しいと思っていたら、カタログが届いて、真っ先に購入しました。純正のドレンボルトは重いので、この商品が安く購入出来て良かったです。
This review is about item#40279057.
Use to GN125H
5
From Japan
On 2016-12-11 22:16:30
Light moment that has arrived aluminum drain bolt, large Unlike iron, and Yes and lightening. It is not a matter of weight once you put become lighter to better yourself is diet Haruka, I do not look and not look straight from the bottom, it is a fashionable part invisible.
This review is about item#40279084.
Replace it with a genuine
5
From Japan
On 2016-09-24 21:57:54
Rest assured us to adsorb the metal piece in the engine oil with a magnet
This review is about item#40279066.
I tried using the CB
3
From Japan
On 2016-05-24 03:13:11
No no improper also expected KITACO Allowed Eventually it was returned to the normal of the drain
This review is about item#40279057.
Exchange did with magnet at the time of oil exchange.
5
From Japan
On 2016-05-07 22:34:56
It is a commodity that you can rest assured no problem.
This review is about item#40279057.
Motorcycle
5
From Japan
On 2016-04-18 22:15:38
Easy-to-use.
This review is about item#40279066.
When oil change of bike
5
From Japan
On 2016-02-09 14:42:41
Satisfaction to have.
This review is about item#40279066.
Replace it with a genuine drain bolt
2
From Japan
On 2015-11-22 17:04:37
It was purchased want to replace the bolt with a magnet, but it does not become useless and magnet is too weak. It looks so good or looks-oriented, is man's direction that you want to weight reduction even one grams. Those who expect to magnet Let In addition to looking for things.
This review is about item#40279075.
Oil change
5
From Japan
On 2015-10-17 06:56:34
It looks very good also price.
This review is about item#40279057.
Drain bolt for Suzuki ST250E
5
From Japan
On 2015-09-09 15:06:47
It was purchased as a drain bolt for Suzuki ST250E. Genuine drain bolt will turn 17 fastest of the socket, but the drain bolt of this Kitako will be turning in the 14th of the socket. By the blue color of the bolt, it eliminates the risk of opening the bolt (of gear), which differ by mistake from the next time. Drain packing washer comes with only one.
This review is about item#40279084.

Related Products