Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drive Sprocket, Front

4.48 (93)
...see all>
Product Options
ADD TO CART
Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 530-1444015 26902417 18.99 SGD
In stock
12T(420T)   1PC 1 530-1010212 40279093 14.99 SGD
In stock
14T(420T)   1PC 1 530-1010214 40279111 14.99 SGD
In stock
15T(420T)   1PC 1 530-1010215 40279127 14.99 SGD
In stock
13T(420T)   1PC 1 530-1010213 40279102 14.99 SGD
In stock
17T(420T)   1PC 1 530-1010217 40279145 17.99 SGD
In stock
16T(420T)   1PC 1 530-1010216 40279136 17.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 530-1444016 26902426 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 69
4 star 10
3 star 6
2 star 6
1 star 2
Review Rating: 4.48
93 Customer Reviews
The reviews are automatic translation.
Replacement of parts
5
From Japan
On 2018-05-31 19:33:06
I could install without problems. It was used temporarily because it is cheap. The speed seems to come out, but the rated gear is hard to use.
This review is about item#40279145.
Used for Super Cub 110 front
5
From Japan
On 2018-05-20 16:25:44
Super Cub 110 Pro 2009 year formula Exchange front sprocket Compared with normal 14t Growth of 2nd speed 3rd speed was good and it became comfortable It is a place with many slopes It is good that there is no peak of 1st speed
This review is about item#40279127.
When renovation
5
From Japan
On 2018-05-14 21:11:17
I bought it as a reliable company. I think that it is a good product without problems even after installation.
This review is about item#40279136.
Use JA 10 for Super Cub 110
5
From Japan
On 2018-04-24 14:46:26
Compared with things from the time of buying a bike, it has speeded up to the acceleration that can easily ride the flow of the car after exchange. Although it was running at 40 km up to now, it has realized 50 km running with the same feeling. I feel I have not burdened the engine.
This review is about item#40279136.
For Little Cub
5
From Japan
On 2018-04-16 19:25:29
It is a change from 14t because it bores up to 88cc It is not bad accuracy
This review is about item#40279136.
Maintenance of Super Cub
5
From Japan
On 2018-04-01 11:46:25
I think that it can be used with confidence as it is a product of a manufacturer that I trust.
This review is about item#40279127.
Motorcycle Maintenance
4
From Japan
On 2018-03-15 15:55:22
I did not place anything even at a motorcycle parts store, so I ordered with a monotaro so it would be an order. I got it earlier than the parts store.
This review is about item#40279145.
Cub 90
3
From Japan
On 2018-03-12 16:06:15
The front has been exchanged once for the rear two times. About 18000 kilos can be used.
This review is about item#40279136.
Turnip part replacement
5
From Japan
On 2018-02-08 00:29:55
Exchange from genuine 14 to 15 dolls. The second gear got pulled and it became comfortable. However, the first gear is hard to use as ever.
This review is about item#40279127.
Front of Cub 90
5
From Japan
On 2017-12-17 18:52:11
It's cheap and durable, it's a repeat. It is good.
This review is about item#40279136.

Related Products