Buy more than* S$200* and get FREE SHIPPING

Muffler Joint Gasket

4.88 (16)
...see all>
Product Options
ADD TO CART
Genuine Part Number Manufactutrer Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Genuine Part Number Manufactutrer Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11061-0023 Kawasaki phi51.0xphi45.0x30.5 JPK-4 1PC 1 973-4000004 40280344 22.99 SGD
Shipped after 2018-06-01
3XW-14714-00 YAMAHA phi50.2xphi45.0x34.7 JPY-2 1PC 1 973-0000002 40280177 19.99 SGD
In stock
4BH-14714-00 YAMAHA phi34.0xphi29.0x35.0 JPY-6 1PC 1 973-0000006 40280213 16.99 SGD
Shipped after 2018-06-01
18391-ML0-003 Honda phi54.7xphi48.7x28.5 JPH-2 1PC 1 973-1000002 40280082 18.99 SGD
Shipped after 2018-06-01
14771-02F00 SUZUKI phi51.0xphi45.0x20.0 JPS-1 1PC 1 973-2000001 40280247 18.99 SGD
Shipped after 2018-06-01
3GW-14714-00 YAMAHA phi48.6xphi41.0x34.3 JPY-1 1PC 1 973-0000001 40280161 31.99 SGD
Shipped after 2018-06-01
11009-1666/11009-1480 Kawasaki phi48.5xphi42.5x30.5 JPK-1 1PC 1 973-4000001 40280317 18.99 SGD
Shipped after 2018-06-01
11060-1330 Kawasaki phi55.0xphi48.5x30.0 JPK-5 1PC 1 973-4000005 40280353 24.99 SGD
Shipped after 2018-06-01
18392-ML0-000 Honda phi41.7xphi35.5x29.6 JPH-6 1PC 1 973-1000006 40280125 20.99 SGD
Shipped after 2018-06-01
11061-1055 Kawasaki phi37.0xphi32.0x37.5 JPK-3 1PC 1 973-4000003 40280335 17.99 SGD
Shipped after 2018-06-01
11060-1971 Kawasaki phi62.0xphi51.0x30.5 JPK-6 1PC 1 973-4000006 40280362 32.99 SGD
Shipped after 2018-06-01
11060-1376 Kawasaki phi61.8xphi54.0x30 JPK-8 1PC 1 973-4000008 40280387 22.99 SGD
Shipped after 2018-06-01
3XW-14755-00 YAMAHA phi40.5xphi34.5x30.5 JPY-3 1PC 1 973-0000003 40280186 15.99 SGD
In stock
18391-MN5-650 Honda phi41.1xphi35.0x25.7 JPH-4 1PC 1 973-1000004 40280107 13.99 SGD
In stock
14771-27E00 SUZUKI phi60.0xphi54.0x27.0 JPS-2 1PC 1 973-2000002 40280256 17.99 SGD
Shipped after 2018-06-01
18391-MEL-000 Honda phi54.5xphi48.5x20.5 JPH-8 1PC 1 973-1000008 40280143 19.99 SGD
Shipped after 2018-06-01
14771-24F00 SUZUKI phi55.0xphi48.5x25.5 JPS-4 1PC 1 973-2000004 40280274 19.99 SGD
Shipped after 2018-06-01
4EL-14714-00 YAMAHA phi41.6xphi36.0x30.0 JPY-5 1PC 1 973-0000005 40280204 19.99 SGD
Shipped after 2018-06-01
4XV-14714-00 YAMAHA phi69.5xphi60.0x35.0 JPY-7 1PC 1 973-0000007 40280222 33.99 SGD
Shipped after 2018-06-01
5YU-14714-00 YAMAHA phi58.0xphi52.5x30.0 JPY-8 1PC 1 973-0000008 40280231 22.99 SGD
Shipped after 2018-06-01
18391-HB7-000 Honda phi31.5xphi25.5x25.7 JPH-1 1PC 1 973-1000001 40280073 16.99 SGD
Shipped after 2018-06-01
18392-MG7-750 Honda phi48.3xphi43.0x20.5 JPH-3 1PC 1 973-1000003 40280091 17.99 SGD
Shipped after 2018-06-01
18391-MN1-670 Honda phi34.5xphi29.0x32.5 JPH-7 1PC 1 973-1000007 40280134 12.99 SGD
In stock
14771-06H00 SUZUKI phi39.0xphi31.6x25.0 JPS-5 1PC 1 973-2000005 40280283 12.99 SGD
Shipped after 2018-06-01
14771-06H10 SUZUKI phi38.8xphi31.6x30.2 JPS-6 1PC 1 973-2000006 40280292 13.99 SGD
Shipped after 2018-06-01
11009-1667 Kawasaki phi41.0xphi34.8x25 JPK-7 1PC 1 973-4000007 40280371 14.99 SGD
Shipped after 2018-06-01
18391-MB0-891 Honda phi34.6xphi28.7x25.3 JPH-9 1PC 1 973-1000009 40280152 12.99 SGD
In stock
18392-MK4-000 Honda phi44.3xphi38.3x24.5 JPH-5 1PC 1 973-1000005 40280116 14.99 SGD
In stock
11060-1068 Kawasaki phi43.4xphi38.4x26.5 JPK-2 1PC 1 973-4000002 40280326 13.99 SGD
In stock
14771-15H00 Perch phi47.5xphi41.0x30.0 JPS-7 1PC 1 973-2000007 40280301 15.99 SGD
Shipped after 2018-06-01
3YF-14714-00/1JK-14714-00 YAMAHA phi37.5xphi31.6x30.5 JPY-4 1PC 1 973-0000004 40280195 14.99 SGD
In stock
14771-32E00 Suzuki phi42.5xphi38.0x29.5 JPS-3 1PC 1 973-2000003 40280265 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Used for TW 225
5
From Japan
On 2018-05-07 14:52:40
I exchanged pure muffler when removing rust & painting. It can be used without exhaust leakage.
This review is about item#40280195.
Maintenance of the motorcycle
5
From Japan
On 2018-03-03 22:24:46
It is cheaper than genuine products, and no problem has arisen especially after installation. It is recommended.
This review is about item#40280152.
On the joint of the motorcycle muffler
5
From Japan
On 2017-11-22 16:23:35
There was a gap between the exhaust pipe and the muffler and the exhaust was coming out, so it was improved by connecting with this product. Price is also cheap and saved.
This review is about item#40280091.
Replacing muffler
5
From Japan
On 2017-09-13 17:15:40
It attached to the joint part of the muffler of Honda Fusion. There was no exhaust leak and no problem.
This review is about item#40280152.
For Moto Gucci
5
From Japan
On 2017-05-15 16:50:50
Genuine products for MotoGucci are difficult to obtain and expensive. I checked the near size and purchased it, but I was able to use it perfectly. Since it is a consumable item, the availability is improved and it was very good.
This review is about item#40280116.
Tire change
5
From Japan
On 2016-06-18 21:27:05
Because some exhaust leakage occurs depending on the installation position, I think whether the installation is okay to check the position where the muffler stabs.
This review is about item#40280152.
Motorcycle repair
5
From Japan
On 2016-02-29 19:44:23
Thanks for being able to obtain it promptly as usual.
This review is about item#40280186.
Motorcycle repair
5
From Japan
On 2016-02-29 19:10:58
Thanks for being able to obtain it promptly as usual.
This review is about item#40280186.
When exchanging the muffler of a motorcycle
5
From Japan
On 2015-02-09 17:39:56
It is a perfect fit and is without complaint.
This review is about item#40280195.
Replacing muffler
3
From Japan
On 2015-02-03 15:08:47
Almost equivalent to genuine.
This review is about item#40280152.

Related Products