Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plug Cap

4.00 (7)
Caution
Since the noises are mixed in television, radio, please do no use it on public roads. It might not be used in a vehicle equipped with a computer..
Compatible
General purpose (C:10 mm / D: 12mm/B:14mm plug)
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Rubber 1PC 1 751-0500300 40280414 6.99 SGD
In stock
Red Made of silicone 1PC 1 751-0500310 40280423 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Used for a brush cutter
5
From Japan
On 2018-05-21 08:58:55
I used it for STIHL 2603 which can not easily procure parts. The exchange was easy.
This review is about item#40280414.
Used as a burner for kerosene for pottery
5
From Japan
On 2018-02-03 00:54:12
Currently direct ignition is mainstream, plug cap that you no longer see in car supplies stores I was surprised to be dealing with such things.
This review is about item#40280414.
Mowing machine repair
5
From Japan
On 2017-05-06 21:34:14
It is used for a plug cap of a grass cutter. It is made of silicon (red) and resistant to heat, and it can use general-purpose plug with terminal formula. This product is greatly saved only for parts that can not be found for grass cutting machines somehow.
This review is about item#40280423.
Cap exchange
5
From Japan
On 2016-02-09 15:05:03
KITAKO Dashi I wonder if the price is a bit cheaper?
This review is about item#40280414.
Used as a waterproof and dustproof cover for the electrode rod's insulator
2
From Japan
On 2015-10-29 18:37:41
Because it was not a dedicated product, I removed the connector inside and used it, so I took time to remove it.
This review is about item#40280414.
Replacement of plug cap
1
From Japan
On 2014-05-17 22:11:35
It seems to be somewhat loose to use in B, so it is scary in C, but it was scusca in X. It was an X head that was used in the head of a spark plug. It was said that there was no noise in the FM broadcasting used, but the effect can be clearly felt The bracket on the cord side also seems to rust So I changed it to a binding band Evaluation will change if future effects appear, but next I want to know who will use for what I will buy ordinary things
This review is about item#40280423.
I am using it for replacement of the plug cap of the backpack spreader.
5
From Japan
On 2013-10-09 19:59:22
Easy because it is small and screw-in type, it is also nice to fix with a band in the cord.
This review is about item#40280414.

Related Products