Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Non Fade Brake Shoe

4.33 (52)
...see all>
Product Options
ADD TO CART
Manufactutrer Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yamaha - 1PC 1 770-0019020 16730008 14.99 SGD
In stock
Yamaha - 1PC 1 770-0000020 16730026 14.99 SGD
In stock
Perch - 1PC 1 770-2012020 16730044 18.99 SGD
Shipped after 2018-05-09
Honda - 1PC 1 770-1032020 16729983 14.99 SGD
In stock
Honda - 1PC 1 770-1087020 16729992 17.99 SGD
In stock
Honda - 1PC 1 770-1013020 16730053 14.99 SGD
In stock
YAMAHA - 1PC 1 770-0000010 40280493 -
Discontinued
[x]
Honda - 1PC 1 770-1013010 40363671 -
Discontinued
[x]
Honda Lining width / 30mm 1PC 1 770-1090010 40280457 -
Discontinued
[x]
Honda Lining width / 25mm 1PC 1 770-1092010 40280466 -
Discontinued
[x]
Perch - 1PC 1 770-2012010 40280511 -
Discontinued
[x]
Honda - 1PC 1 770-1032010 40280432 -
Discontinued
[x]
YAMAHA - 1PC 1 770-0019010 40280475 -
Discontinued
[x]
Suzuki - 1PC 1 770-2013010 40280502 -
Discontinued
[x]
Honda - 1PC 1 770-1087010 40280441 -
Discontinued
[x]
YAMAHA - 1PC 1 770-0010010 40280484 -
Discontinued
[x]
Yamaha - 1PC 1 770-0010020 16730017 14.99 SGD
Shipped after 2018-05-09
Perch - 1PC 1 770-2013020 16730035 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 8
3 star 6
2 star 1
1 star 3
Review Rating: 4.33
52 Customer Reviews
The reviews are automatic translation.
CELLO 225 rear brake shoe change
5
From Japan
On 2017-12-13 23:07:44
Chamfer is not done and it is replaced with a pon. Especially, I ran about 15 kilometers without crying, but will it work well? Originally it was getting better as shoes and drums were decreasing, of course.
This review is about item#16730008.
Replace the brake shoe of the rear wheel of the motorcycle
5
From Japan
On 2017-11-19 21:49:12
It is a very good feeling. Also, I would like to encourage people I know once.
This review is about item#16730035.
Address V 100
5
From Japan
On 2017-09-18 20:50:32
Because it is made by safe Kitako, after exchanging, there is no abnormal noise and it works well.
This review is about item#16730035.
Replace brake shoe of motorcycle
4
From Japan
On 2017-08-24 02:02:30
Spring was a little hard and work took time. Price satisfied.
This review is about item#16729992.
Speaking of original brake shoes! It is!
5
From Japan
On 2017-06-01 13:50:13
Can be used with confidence in a standard manufacturer. No problem.
This review is about item#16730026.
For repair
5
From Japan
On 2017-04-23 21:08:35
I think that it is cheap and effective, and it is just right for repairing.
This review is about item#16730008.
Address V125 K6
5
From Japan
On 2017-04-02 13:34:31
As genuine goods, it was able to be installed without problems. There is also no brake squeal.
This review is about item#16730035.
For scooters
4
From Japan
On 2017-01-31 15:39:40
There is no problem as it is genuine. It was nice to purchase cheap price.
This review is about item#40280466.
Super Cub 50 used for front wheels
5
From Japan
On 2017-01-20 21:16:26
I used the front wheel of the Super Cub without chamfering, but it is inferior to the genuine products, and the cospar is also good.
This review is about item#16729992.
Repair of moped
5
From Japan
On 2017-01-16 18:10:01
It stops well. After exchanging, the noise of the brake subsided. Because it is moped, it is easy to exchange.
This review is about item#16729992.

Related Products