Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Motorcycle Lever Cover

4.75 (8)
Overall Length (mm)
98
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Set(2PC) 1 526-0500000 40280606 9.99 SGD
In stock
Blue 1Set(2PC) 1 526-0500002 40280624 9.99 SGD
Shipped after 2018-05-09
White 1Set(2PC) 1 526-0500003 40280633 14.99 SGD
Shipped after 2018-05-09
Purple 1Set(2PC) 1 526-0500005 40280642 -
Discontinued
[x]
Red 1Set(2PC) 1 526-0500001 40280615 9.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
As a cushion attached to the brake lever of the scooter
5
From Japan
On 2017-10-03 11:41:03
I have been using it for almost 20 years. Monotaro is cheaper than anywhere, I bought 3 packs at once. I have used things from other companies, but the one made by Kitako is the best. Since it is a Honda MF 03 freeway, since there is one brake lever, there will be no repurchase for the time being.
This review is about item#40280606.
Bike lever
4
From Japan
On 2017-08-16 15:23:41
Personally thought that it might be a bit thinner When holding the lever it was hard to slip and the touch became mild. It was just a sponge, so I hit the glove hit area. I think that it would be better to divide it as a consumable item that is not expensive to write.
This review is about item#40280606.
Bike lever
5
From Japan
On 2017-06-18 12:43:02
As I held an index finger like an OK mark, I grasped the grip, so when I grasped, the lever hit my index finger and there was a time when it hurts but by attaching this it got no pain. My fingers did not slip and it was fun. Because it is sponge-like, quick and direct feeling is alleviated, but it is not a problem in normal operation. After that, how durable is it?
This review is about item#40280606.
To the lever in winter
5
From Japan
On 2016-09-29 23:06:38
It is indispensable in the coming season of winter. Although it becomes rigid and rips when using it for about 2 years ...
This review is about item#40280615.
Prevention of slippage to clutch lever and brake lever for motorcycle
4
From Japan
On 2016-09-29 16:35:55
Installation of this product, as it is, is soaked with diluted neutral detergent, it is easy to install it. Because the lever slipping has disappeared in operability, you need to get used to it first. After that, it is a matter of how much deterioration on the material
This review is about item#40280606.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2016-04-21 17:57:24
I attached it to the metal of the stay that I grabbed when tandem to the bike purchased to put my wife on, but it seems to be good.
This review is about item#40280606.
Attached to the bike lever
5
From Japan
On 2016-01-16 01:51:05
Installed on brake lever and clutch lever In winter, gloves for nylon for cold weather make it easy for the lever to slide, so it's wearing soft and it does not slide and it's the best.
This review is about item#40280606.
To the bike lever this!
5
From Japan
On 2014-12-12 19:14:45
I use it for the brake of the bike and the cover of the clutch lever. There is resistance and it is difficult to slip with this, so it is useful. Also, in the cold season I think that the lever is cold and difficult to handle. I would like to recommend using it once. However, since it is a sponge when using it, it is a difficult point to get ridiculous.
This review is about item#40280606.

Related Products