Buy more than* S$200* and get FREE SHIPPING

Mag Catch Plug Socket

4.53 (45)
Outlet Corner (inch)
3/8
...see all>
Product Options
ADD TO CART
Hexagon Opposite Side(mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side(mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 16 mm equvalent size 1PC 1 674-0401160 40280825 11.99 SGD
In stock
18 18 mm equvalent size 1PC 1 674-0401180 40280834 12.99 SGD
In stock
20.8 21 mm equvalent size 1PC 1 674-0401210 40280843 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 37
4 star 1
3 star 4
2 star 0
1 star 3
Review Rating: 4.53
45 Customer Reviews
The reviews are automatic translation.
Automobile plug change
5
From Japan
On 2017-12-27 15:33:22
I could catch the plug firmly with a magnet, and it worked with confidence. Fall prevention is limited to mag catch.
This review is about item#40280825.
Replace the plug
5
From Japan
On 2017-12-26 14:54:30
Previously, those purchased (at another shop) can be used for external goods 2, but genuine products do not fit in size and did not mesh. Therefore, purchase this product. It is perfect. Moreover, I was able to use the coupon, it was cheap and I could purchase it. Also, shipping was quick and saved. Thank you very much.
This review is about item#40280825.
Jimny K6A plug replacement
5
From Japan
On 2017-08-23 20:57:45
I used a motorized tool of a motorcycle before, but there was no strength and there was a problem frequently. This product is comfortable to use because the magnet acts like a good feel.
This review is about item#40280825.
Replacement of plug in deep plug hole of Mitsubishi car
1
From Japan
On 2017-07-31 00:29:11
Both appearance and texture were good, but when inserted in the plug hole, turned around several times to match the hex of the plug, "Pakitsu" and metal sound. Ring shaped metal piece when seeing the hole after pulling out once. Ring-shaped magnetic material broken when you struggled with ... and recovered. I broke with the first one. It is impossible to collect all debris. Having a good luck is due to the magnetic material, does not fall into the combustion chamber? pipe? It stuck to the surroundings. Looking at the people of other review, it seems that it does not seem to be problematic, so it happens to have hit the bad individuals, but in the case of a similar mounting example, I will never use it again.
This review is about item#40280825.
When replacing the plug of the motorcycle
5
From Japan
On 2017-05-01 21:12:12
I used it when I changed plug of today (AF61). Because it is with a magnet, I bought it without dropping the plug and was right answer. Since the place to grab the plug was 12 corners, it was easy to grab even if the plug was not visible directly.
This review is about item#40280825.
Maintenance
1
From Japan
On 2017-04-19 02:04:22
Previously the shipment of goods was a very fast monotaro, but even if you order it, shipping the next day, you bought it at a nearby shop is quicker.
This review is about item#40280834.
Motorcycle maintenance
5
From Japan
On 2017-03-25 19:09:44
It is easy to use because the magnet is working and it can be detached with ratchet or spanner
This review is about item#40280843.
Automotive maintenance
5
From Japan
On 2017-02-14 13:19:16
The condition of the magnet to catch the plug as good is good.
This review is about item#40280825.
Maintenance
5
From Japan
On 2017-02-05 05:36:15
You can use it with confidence. It is the purchase of the second one in size difference. Feeling of the magnet is also OK.
This review is about item#40280825.
Inspection time
5
From Japan
On 2017-01-05 16:16:37
It is surprisingly easy to use, the fit is good. I will use it carefully.
This review is about item#40280825.

Related Products