Buy more than* S$200* and get FREE SHIPPING

2-Way Plug Wrench

4.00 (17)
Hexagon Opposite Side(mm)
18-21, 16-19
Overall Length (mm)
118
Compatible
D type (hexagon subtense 18.0 mm), C type (hexagon subtense 16.0 mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 674-0400100 40280852 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
17 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2018-03-23 09:10:34
I was looking for a product with a long length for 18 mm, I still do not know without trying it, but I think that it can be used for in-vehicle tool emergency.
This review is about item#40280852.
As an on-board tool for scooters
5
From Japan
On 2017-09-14 18:04:06
Rubber ring is contained in it and holds the plug firmly, so you can easily replace the plug in the recessed part.
This review is about item#40280852.
Replacing the plug of the motorcycle
5
From Japan
On 2017-04-27 11:17:54
It was cheap price but easy to use. It was compact and I was able to run even on a motorcycle.
This review is about item#40280852.
Purchase for XLR 250 plug replacement because there is no in-car tool
3
From Japan
On 2017-01-27 22:27:22
Plug hole is narrow and deep, and D plug. The outside size was OK, but the length was just barely feelable to turn.
This review is about item#40280852.
Replacement work of two-wheeler plug
1
From Japan
On 2017-01-12 19:32:29
The wrench's outer shape is 19.2 mm and it can not be turned with a 19 mm wrench, it is being used by scraping,
This review is about item#40280852.
Replacement of Jebel 250xc plug
3
From Japan
On 2016-11-24 15:15:12
I bought it because I do not have a genuine plug wrench of Jebel 250xc. The product itself is strong and does not seem distorted. It's a bit short to use for Jebel 250xc. It is a length that I can manage plug replacement somehow.
This review is about item#40280852.
Replacement of spark plug
5
From Japan
On 2016-09-29 17:29:05
I can withdraw power. Work progresses smoothly and efficiency gains.
This review is about item#40280852.
For automobile spark plug replacement
2
From Japan
On 2016-06-16 12:03:03
The car now has a spark plug deep inside, and this plug wrench did not reach. I think that we can use it for some other engine.
This review is about item#40280852.
Bike engine related
5
From Japan
On 2016-04-18 06:19:25
Although I chose a long one in the length of the advertiser, I could use it by the bike this time, but depending on the bike I wonder if it is not enough if it is a little longer (Also, to search)
This review is about item#40280852.
Plug detachment
4
From Japan
On 2015-11-18 18:13:07
Because it loses well, it is a preliminary purchase.
This review is about item#40280852.

Related Products