Buy more than* S$200* and get FREE SHIPPING

3-Way Plug Wrench

3.70 (27)
Caution
Plug wrench itself may not enter inside of cylinder head depends on car type likeDOHC etc.
Compatible
B type (hexagon subtense 20.8mm), D type (hexagon subtense 18.0 mm), C type (hexagon subtense 16.0 mm)
...see all>
Product Options
ADD TO CART
Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short 73 1PC 1 674-0400000 40280861 6.99 SGD
In stock
Long 115 1PC 1 674-0400001 40280877 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 9
3 star 0
2 star 2
1 star 5
Review Rating: 3.70
27 Customer Reviews
The reviews are automatic translation.
As a plug replacement tool for agricultural machinery
4
From Japan
On 2018-02-19 11:37:08
It's 3 ways so you can go anywhere so it's convenient. I wanted a little more length. When turning the lever I had trouble at the time of loosening at the start (Surrounding machine)
This review is about item#40280877.
For maintenance of agricultural machinery
4
From Japan
On 2018-01-11 14:52:19
I found it because the short type has not been around so far. It was already better if the total length was short 5 millimeters.
This review is about item#40280861.
For motor vehicles
4
From Japan
On 2017-12-14 09:06:20
Retaining of the plug is not the type with the rubber inner but the type gripped by the clearance of the case body. Because it is small compared with other products, I use it as a motorized plug wrench for a motorcycle.
This review is about item#40280861.
Maintenance of general purpose engines
5
From Japan
On 2017-05-15 20:59:39
The commercially available plug wrench is multifunctional and heavy, it is bulky, I wanted a simple tool that can be used directly with a single function, cut short on the end of the handle, I use it with a fuel hose so as not to come off.
This review is about item#40280861.
When replacing the fuse holder
5
From Japan
On 2017-02-02 19:30:24
Usage is not the original purpose, but 18 mm across the side is very useful without being in the usual wrench / socket wrench It is 3 ways so it can be used for other purposes so it is saved very much.
This review is about item#40280877.
Bike Repair
5
From Japan
On 2017-01-29 15:30:26
From this price there was no problem. I am satisfied. Short is better for Yamaha's YB-1 2 st plug replacement than long. Although it can not be used in long, I hit the pipe from the body frame, I think that it is difficult to turn.
This review is about item#40280877.
When replacing the plug
5
From Japan
On 2017-01-18 22:11:09
The plug of the scooter has a narrow clearance, it does not enter the usual plug wrench, so this type of old-fashioned was necessary.
This review is about item#40280861.
For maintenance
4
From Japan
On 2016-12-26 23:50:14
I did not plan to use it, but I bought it because it was cheap. I think that it is enough as an emergency tool. It is made of iron, it is thrown into a tool box.
This review is about item#40280861.
Motorcycle maintenance
5
From Japan
On 2016-12-14 16:03:29
Such a plug wrench is easy to use when the circumference of the cylinder head of the motorcycle is narrow.
This review is about item#40280861.
For bike plug replacement
5
From Japan
On 2016-07-15 20:16:04
Making is very good and easy to use and good.
This review is about item#40280861.

Related Products