Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Output Voltage (V) Output (W) Output Voltage Adjustable Range (%) Rated Output Voltage (V) EMC Standard Input Frequency (Hz) Outside Dimension (Height x Width x Depth) (mm) Rated Input Current (A) Rated Output Current (A) Efficiency Rated Input Voltage (V) Output Capacity Terminal Screws Input Voltage (V) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Voltage (V) Output (W) Output Voltage Adjustable Range (%) Rated Output Voltage (V) EMC Standard Input Frequency (Hz) Outside Dimension (Height x Width x Depth) (mm) Rated Input Current (A) Rated Output Current (A) Efficiency Rated Input Voltage (V) Output Capacity Terminal Screws Input Voltage (V) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 - - - - 47-63Hz - 2.5A 4.5 - - 100W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-E24AFG 60402045 98.99 SGD
Shipped after 2018-05-07
12 - - - - 47-63Hz - - 6 0.82 - 75W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-Q12AFG 60402063 86.99 SGD
Shipped after 2018-05-07
12 - - - - 47-63Hz - 1.3A 4.2 0.81 - 50W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-D12AFG 60402002 73.99 SGD
Shipped after 2018-05-07
24 - - - - 47-63Hz - - 3.2 0.84 - 75W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-Q24AFG 60402072 86.99 SGD
Shipped after 2018-05-02
5 - - - - 47-63Hz - - 12 0.77 - 75W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-Q05AFG 60402054 86.99 SGD
Shipped after 2018-05-07
12 - - - - 47-63Hz - 2.5A 8.5 - - 100W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-E12AFG 60402036 99.99 SGD
Shipped after 2018-05-07
12 - - - - - - - 1.3 0.81 - 15W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-B12AFC 60401993 45.99 SGD
Shipped after 2018-05-07
5 - - - - 47-63Hz - 2.5A 16 - - 100W - AC100-240 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-E05AFG 60402027 99.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - -   1pc 1 PS3X-D24AFG 60402011 69.99 SGD
In stock
- 25 +/-10 24 (EMI)EN55022 Class B/(EMS)EN55024 - 50.8x28.5x79 - 1.1 - AC100-240 - M3 - 47-63   1pc 1 PS3X-C24AFC 40164442 59.99 SGD
Shipped after 2018-05-07
- 25 +/-10 5 (EMI)EN55022 Class B/(EMS)EN55024 - 50.8x28.5x79 - 5 - AC100-240 - M3 - 47-63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PS3X-C05AFC 40164424 63.99 SGD
Shipped after 2018-05-02
- 25 +/-10 12 (EMI)EN55022 Class B/(EMS)EN55024 - 50.8x28.5x79 - 2.1 - AC100-240 - M3 - 47-63   1pc 1 PS3X-C12AFC 40164433 63.99 SGD
Shipped after 2018-05-02
- 15 +/-10 24 (EMI)EN55022 Class B/(EMS)EN55024 - 50.8x28x62 - 0.63 - AC100-240 - M3 - 47-63   1pc 1 PS3X-B24AFC 40164415 40.99 SGD
In stock
ADD TO CART

Related Products