Buy more than* S$200* and get FREE SHIPPING

WBGT Monitor

4.62 (8)
WBGT Exponent
0 - 60 deg C, 1 deg C (heat stroke index) minimum
Volume (dB)
(Apart 10cm) alarm / about 70
Measurement Interval
Every 20 seconds
Battery Life
(If continuous use, without alarm operation) about three months
Setting Range
4 hours (timer) up to 1 minute minimum 21 - 60 deg C (alarm) WBGT index
Display Items
(Timer function setting mode only) heat stroke index (WBGT), temperature, humidity, time / timer
WBGT index alarm type 4 hours timer clock function-Random mode
Dimensions (Width W x Depth D x Height H) (mm)
Measurement Pricision
Temperature / +/- 1 deg C (10.0 - 39.9 deg C), +/- 2 deg C (0 - 9.9,40.0 - 50.0 deg C) humidity / +/- 5% RH (30 - 69% RH), +/- 10% (20 - 29, 70 - 90% RH), 25 deg C during
Measurement Item
Temperature, humidity
Coin-type lithium battery CR2032 x 1
Weight (g)
(Including battery) about 40
Measuring Range
Temperature / 0 - 50 deg C (minimum 0.1 deg C) humidity / 20 - 90% RH (minimum 1% RH)
TRUSCO Part Number
One battery (monitor), strap
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5688 40281071 33.99 SGD
In stock
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Sorting work
From Japan
On 2017-07-10 15:25:43
It is smaller than I expected and convenient to carry. Since it carries it at the time of work, it seems to be weak against the shocks such as falling by any chance.
This review is about item#40281071.
Working inside a sewer box
From Japan
On 2017-05-20 16:49:46
The screen is large and very easy to see. There was also time notation and it was surprisingly good that you do not have to look at the wristwatch. It is possible to turn on and off the alarm function when it is possible. I really did a good shopping.
This review is about item#40281071.
When working outside
From Japan
On 2016-10-18 17:46:22
Since we can sound an alarm with the timer function, I was glad that we could regularly provide a break time.
This review is about item#40281071.
Prevention for extreme heat stroke, influenza alert in winter
From Japan
On 2016-09-12 10:41:26
I have already used the item for 3 years ago and I have purchased it because I understood the handling even in a monotaro. I feel that the alarm by the monitor is important because the heat sensation will paralyze as he is keen on his job and restricted working hours. Considering health, it can not be helped (less than 1/10 of cigarettes and extremely sweet drinks), since the front panel breaks easily and the display disappears, the repair cost of one acrylic adhesive is expensive. Temperature response drops, but cuts the sheet for smartphone and sticks it to crack prevention. The reason why we could not find it with monotalou until now is that the product category was registered only for cutting, grinding and measurement items, there was no registration in safety supplies and medical care products. Measurement items also apply for use in terms of work quality, but please also register in the safety and medical field which is the original purpose of the product.
This review is about item#40281071.
Air conditioning temperature control of the office
From Japan
On 2015-06-23 22:11:23
It is small and convenient to carry. However, temperature tracking is very slow. I tried it, but it takes 5 minutes. Furthermore, if you hold it with your hand during operation, the temperature will rise quickly at body temperature, then it will take another 5 minutes ...
This review is about item#40281071.
It is used for general in-house work of a certain ironworks.
From Japan
On 2014-06-10 13:45:35
It is compact and easy to handle, but the liquid crystal panel is delicate and fragile. However, since it is inexpensive, we carry one by one for each working group and use time management for breaks against heat stroke and hydration with WBGT value. That is, the best point is cheap.
This review is about item#40281071.
Construction site in the factory
From Japan
On 2013-07-03 13:53:22
You can carry it, and at each workplace you can take breaks and moisture frequently by watching this as a break time or before work etc. It is very useful. I think that the time in the future is very good because it can be used throughout the year especially in that building and in the building.
This review is about item#40281071.
Used outdoors on site
From Japan
On 2013-05-31 13:26:16
I am using it at various sites. In summer I have to pay close attention to heat stroke Mi Rinbou is necessary I am saved
This review is about item#40281071.

Related Products